Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 2362-20, 48-22-6625 Rechargeable Area Light Kit, Bare Tool, 400 Lm Max, 4 Modes | CT3MPG

MILWAUKEE 2362-20, 48-22-6625 Rechargeable Area Light Kit, Bare Tool, 400 Lm Max, 4 Modes

Item: CT3MPG Model: 2362-20, 48-22-6625Cross Ref: 270Y51
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Kit
Battery Charger IncludedNo
Battery Included/ Bare ToolBare Tool
Beam Distance49 ft.
Brightness Level40 lm, 200 lm, 400 lm
Head TypeRotating
IncludesTape Measure
Kit ContentsBare Tool, Tape Measure
Lamp Life At Maximum Lumens Rating8 hrs.
Lamp Life Battery Capacity Rating4 Ah
Lamp TypeLED
Light Output ModesHigh/Medium/Low/Strobe
Max. Brightness400 lm
Min. Brightness40 lm
Mounting TypeHang Hook
No. Of Light Output Modes4
Number Of Batteries Included0
Overall Length12.812"
Replacement LampsNo
Switch TypePush Button
Tool Weight1.36 lbs.
Voltage12V
Water Penetration RatingIPX4
Compatible Battery Model NumberAll Milwaukee M12 Series
Included ChargerNo
Mount TypeHang Hook
StandardsUL LISTED
Tool Series20V MAX

Shipping Info:

Ship weight (kg) 1.044
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. BrightnessVoltageBrightness LevelOverall LengthTool WeightMin. BrightnessLamp Life At Maximum Lumens RatingLamp Life Battery Capacity RatingPrice
MILWAUKEE 2363-20, 48-22-6625 Rechargeable Area Light Kit, Bare Tool, 700 Lm Max, 4 Modes | CT3MPH 2363-20, 48-22-6625700 lm18V70 lm, 350 lm, 700 lm13.812"1.6 lbs.70 lm10 hrs.5 Ah€135.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 2362-20, 48-22-6625 Rechargeable Area Light Kit, Bare Tool, 400 Lm Max, 4 Modes
€124.05 /unit