Item | Infrared Thermometer |
Alarm | High/Low |
Battery Type | 9V |
Data Logging | No |
Data Storage | Yes |
Display Ir Camera | LDC |
Emissivity | 0.95 |
Focus Spot Distance | 10" |
Focus Spot Size | 1" |
Includes | (1) 9V Battery, Manual, NIST Certification |
Laser Sighting | Single Dot |
Memory | Average/Difference/Maximum/Minimum |
Operating Temp. | +32°F to +122°F |
Repeatability | -0.8% to +0.8%, -1°C to +1°C |
Resolution | 0.1°F/C |
Response Time | 500 ms |
Spectral Response | 8 µm to 14 µm |
Trigger | Yes |
Accuracy °c | +/-2% of Reading |
Accuracy °f | +/-2% of Reading |
Alert Type | Audible |
Alert Type | Sound |
Batteries Included | Yes |
Battery Chemistry | Alkaline |
Battery Run Time | 12 hrs. |
Battery Size | 9V |
Battery Voltage | 9V |
Body Style | Full Size |
Calibration Certificate Type | NIST |
Calibration Certification_combined | NIST 2267-20NST |
Digital Display Screen Type | LCD |
Distance To Spot Ratio | 10:1 |
Emissivity Adjustability | Fixed |
Features | Clear Button Functions, Fully Bumpered Nose, Overmolded Grip, Shielded Lcd Survives 6 ft. Drops |
Includes Work Light | No Work Light Included |
Intrinsic Safety | Not Specified Intrinsically Safe |
Laser Sighting Type | Single Dot |
Manufacturer Warranty Length | 5 yrs. |
Max. Emissivity | 0.95 |
Max. Operating Temperature °f | 122°F |
Max. Temperature Measured | Up to 1202°F |
Max. Temperature Measured °f | 752°F |
Maximum Emissivity Setting | 0.95 |
Maximum Temperature Measured °c | 400°C |
Min. Temperature Measured | -22° |
Minimum Emissivity Setting | 0.95 |
Minimum Operating Temperature °f | 0°F |
Minimum Temperature Measured °c | -30°C |
Minimum Temperature Measured °f | -22°F |
Mounting Style | Handheld Only |
Number Of Batteries Required | 1 |
Operating Temp. Range | 0°F to 122°F |
Resolution °c | 0.1°C |
Resolution °f | 0.1°F |
Standards | CLASS II LASER, FCC |
Temp. Measured Range | -22°F to 752°F |
Temperature Alerts | High Temperature, Low Temperature |
Testing Functions | Average, Difference, Maximum Temperature, Minimum Temperature |
Thermometer Size | Full Size |