Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBLTT3ECB End Caps Set | AD6ZVC 4CV88

HUBBELL WIRING DEVICE-KELLEMS HBLTT3ECB End Caps Set

Item: AD6ZVC Model: HBLTT3ECBCross Ref: 4CV88
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€553.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Cable Protection System End Caps
Capacity14210 lbs., 4653 lbs.
Channel Height2 1/4"
Channel Width2 1/4"
Channels3
ColorYellow
Height3.05"
Length6.37"
MaterialPolyurethane
Width20"

Shipping Info:

Ship weight (kg) 4.6125
Ship height (cm)7.94
Ship length (cm)54.61
Ship width (cm)50.8
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightChannel WidthChannelsChannel HeightColorPrice
HUBBELL WIRING DEVICE-KELLEMS HBLTT5ECB End Caps Set | AD6ZVG 4CV92 HBLTT5ECB2.31"1 1/4"51 1/4"Yellow€407.31
HUBBELL WIRING DEVICE-KELLEMS HBLTRED5ECB End Caps Set | AD7YGY 4HD48 HBLTRED5ECB1.95"1.31"5-Yellow€250.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLTT3ECB End Caps Set
€553.14 /unit