MILWAUKEE VALVE UPML333E 10 Butterfly Valve Lug 10 Inch Ductile Iron | AC7ZNQ 39A306

MILWAUKEE VALVE UPML333E 10" Butterfly Valve Lug 10 Inch Ductile Iron

Item: AC7ZNQ Model: UPML333E 10"Cross Ref: 39A306
In Stock

Get it by Thursday, Jun 12

€1,377.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialDuctile Iron
Bolt Circle Dia.14 1/4"
Handle TypeGear
Liner MaterialEPDM
Max. Water Pressure200 psi
No. Of Bolt Holes12
Number Of Bolt Holes12
Pipe Size10"
StyleLug
Temp. Range+40°F to +200°F
3-a ComplianceNot Rated
Bolt Holes12
Connection TypeLug
Disc AlignmentConcentric
Disc MaterialAluminum Bronze Alloy
Flow Coefficient (cv)5580
For MediaGas, Oil, Water
Handle Diameter9"
Includes Disc Position IndicatorDisc Position Indicator Included
Lug Diameter7/8"-9
Manufacturer Warranty1 yr.
Max. Pressure (cwp)200 psi
Media Temp. Range-30°F to 250°F
Nsf Certifications For Food And Drinking WaterNSF 61
O-ring MaterialEPDM
StandardsABS
Stem Material416 Stainless Steel
Stop PositionsUnlimited
Vacuum Service RatingNot Rated
Valve SeriesM

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)19.05
Ship length (cm)56.64
Ship width (cm)43.18
HS code8481803030
Country of OriginCN

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Number Of Bolt HolesStylePrice
MILWAUKEE VALVE CL223E 2 Butterfly Valve Lug 2 Inch Cast Iron Epdm Liner | AA9XZE 1JBD1 CL223E 22"Cast IronLever-30°F to +250°FEPDM4 3/4"4Lug€179.43
MILWAUKEE VALVE CL223E 2 1/2 Butterfly Valve Lug 2 1/2 Inch Epdm Liner | AA9XZF 1JBD3 CL223E 2 1/22 1/2"Cast IronLever-30°F to +250°FEPDM5 1/2"4Lug€182.42
MILWAUKEE VALVE CL223E 3 Butterfly Valve Lug 3 Inch Cast Iron Epdm Liner | AA9XZG 1JBD5 CL223E 33"Cast IronLever-30°F to +250°FEPDM6"4Lug€189.83
MILWAUKEE VALVE CL223E 4 Butterfly Valve Lug 4 Inch Cast Iron Epdm Liner | AA9XZH 1JBD7 CL223E 44"Cast IronLever-30°F to +250°FEPDM7 1/2"8Lug€274.88
MILWAUKEE VALVE CL223E 5 Butterfly Valve Lug 5 Inch Cast Iron Epdm Liner | AA9XZJ 1JBD9 CL223E 55"Cast IronLever-30°F to +250°FEPDM8 1/2"8Lug€338.94
MILWAUKEE VALVE CL223E 6 Butterfly Valve Lug 6 Inch Cast Iron Epdm Liner | AA9XZK 1JBE2 CL223E 66"Cast IronLever-30°F to +250°FEPDM9 1/2"8Lug€393.13
MILWAUKEE VALVE CL223E 8 Butterfly Valve Lug 8 Inch Cast Iron Epdm Liner | AA9XZL 1JBE4 CL223E 88"Cast IronLever-30°F to +250°FEPDM11 3/4"8Lug€589.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE UPML333E 10" Butterfly Valve Lug 10 Inch Ductile Iron
€1,377.82 /unit