MILWAUKEE VALVE UPBA-400P2XH100 Ball Valve, Low Lead Bronze, 2 Piece, Full Port, 1 Inch Valve Size | CE2KMU

MILWAUKEE VALVE UPBA-400P2XH100 Ball Valve, Low Lead Bronze, 2 Piece, Full Port, 1 Inch Valve Size

Item: CE2KMU Model: UPBA-400P2XH100
Limited Availability
€472.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 1.296
Ship height (cm)6.81
Ship length (cm)18.59
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE UPBA-100 A 100 Ball Valve, Low Lead Bronze, 2 Piece, Standard Port, 1 Inch Valve Size | CE2KGR UPBA-100 A 100UPBA-100 A 100€259.81
MILWAUKEE VALVE UPBA-100 A 14 Ball Valve, Low Lead Bronze, 2 Piece, Full Port, 1/4 Inch Valve Size | CE2KGT UPBA-100 A 14UPBA-100 A 14€143.12
MILWAUKEE VALVE UPBA-100 A 200 Ball Valve, Low Lead Bronze, 2 Piece, Standard Port, 2 Inch Valve Size | CE2KGU UPBA-100 A 200UPBA-100 A 200€806.76
MILWAUKEE VALVE UPBA-100 B 34 Ball Valve, Low Lead Bronze, 2 Piece, Full Port, 3/4 Inch Valve Size | CE2KGV UPBA-100 B 34UPBA-100 B 34€235.15
MILWAUKEE VALVE UPBA-100 A 114 Ball Valve, Low Lead Bronze, 2 Piece, Standard Port, 1 1/4 Inch Valve Size | CE2KGW UPBA-100 A 114UPBA-100 A 114€501.88
MILWAUKEE VALVE UPBA-100 A 212 Ball Valve, Low Lead Bronze, 2 Piece, Standard Port, 2 1/2 Inch Valve Size | CE2KGX UPBA-100 A 212UPBA-100 A 212€3,433.79
MILWAUKEE VALVE UPBA-100 A 38 Ball Valve, Low Lead Bronze, 2 Piece, Full Port, 3/8 Inch Valve Size | CE2KGY UPBA-100 A 38UPBA-100 A 38€143.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE UPBA-400P2XH100 Ball Valve, Low Lead Bronze, 2 Piece, Full Port, 1 Inch Valve Size
€472.93 /unit