MILWAUKEE VALVE UP509-P2 - 200 Swing Check Valve, Low Lead Bronze, Horizontal, 2 Inch Valve Size | CE2LNN

MILWAUKEE VALVE UP509-P2 - 200 Swing Check Valve, Low Lead Bronze, Horizontal, 2 Inch Valve Size

Item: CE2LNN Model: UP509-P2 - 200Cross Ref: 804GN9
Limited Availability
€3,007.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
ApplicationPortable Water
Cap To Inlet Center2.81"
Connection TypePress x Press
Length10 3/4"
MaterialBronze
Mechanism And Body DesignHorizontal Swing
Mounting OrientationHorizontal
Overall Height2.812"
Pipe Size, Tube Size2"
Seat MaterialBronze
Temp.250°F
Valve Body MaterialLead Free Bronze
3-a ComplianceNot Rated
Body MaterialBronze
Check MechanismSwing
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1Press
Connection Type - Side 2Press
Disc MaterialBrass
Flow Rate131 GPM
Height - Cap To Inlet Center2 13/16"
Includes CounterweightNo Counterweight
Max. Pressure (steam)Not Rated
Overall Length10.75"
Pipe Size2"
Seal MaterialBrass
StandardsMSS SP-80 TYPE 3
Vacuum Service RatingNot Rated
Valve SeriesUP509

Shipping Info:

Ship weight (kg) 2.943
Ship height (cm)7.14
Ship length (cm)27.31
Country of OriginUS

Product Variants

ProductModelConnection TypeMounting OrientationCap To Inlet CenterMax. Temp.Mounting PositionCracking PressureSeat MaterialOverall HeightPrice
MILWAUKEE VALVE UP0967000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJK 12K646 UP0967000012ThreadedHorizontal, Vertical1.531"150°FMulti Position0.5 psiMetal2.094"€76.79
MILWAUKEE VALVE UP0967000034 Low Lead Swing Check Valve Brass 3/4 Inch | AA4FJL 12K647 UP0967000034ThreadedHorizontal, Vertical1 5/8"151°FMulti Position0.6 psiMetal2.297"€97.89
MILWAUKEE VALVE UP0967000100 Low Lead Swing Check Valve Brass 1 Inch | AA4FJM 12K648 UP0967000100ThreadedHorizontal, Vertical1.781"152°FMulti Position0.7 psiMetal-€110.66
MILWAUKEE VALVE UP0967000114 Low Lead Swing Check Valve Brass 1-1/4 | AA4FJN 12K649 UP0967000114ThreadedHorizontal, Vertical2"153°FMulti Position0.8 psiMetal2.906"€150.16
MILWAUKEE VALVE UP0967000112 Low Lead Swing Check Valve Brass 1-1/2 | AA4FJP 12K650 UP0967000112ThreadedHorizontal, Vertical2 1/4"154°FMulti Position0.9 psiMetal3.297"€181.31
MILWAUKEE VALVE UP0967000200 Low Lead Swing Check Valve Brass 2 Inch | AA4FJQ 12K651 UP0967000200ThreadedHorizontal, Vertical2.688"155°FMulti Position0.1 psiMetal3.844"€260.46
MILWAUKEE VALVE UP0968000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJR 12K652 UP0968000012SolderHorizontal, Vertical1.531"156°FMulti Position0.11 psiMetal2.094"€76.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE UP509-P2 - 200 Swing Check Valve, Low Lead Bronze, Horizontal, 2 Inch Valve Size
€3,007.73 /unit