Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE UP148 1/4 Gate Valve 1/4 Inch Bronze | AE3PVH 5EMV5

MILWAUKEE VALVE UP148 - 14 Gate Valve 1/4 Inch Bronze

Item: AE3PVH Model: UP148 - 14Cross Ref: 5EMV5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€133.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Ansi Flange ClassNot Applicable
Body MaterialBronze
Bonnet StyleThreaded
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 11/4"
Connection Size - Side 21/4"
Connection TypeThreaded
For MediaWater
Handle Dia.2"
Handle Height4.38"
Handle LengthNot Applicable
Handle MaterialMalleable Iron
Handle TypeHand Wheel
Inlet To Outlet Length1 3/4"
Max. Fluid Temp.180°F
Max. Water Pressure300 psi
Maximum Pressure - SteamNot Applicable
Nominal Valve Size1/4"
Pipe Size1/4"
Stem MaterialBronze
Stem TypeRising
Top Of Handle To Inlet Center4 3/8"
Valve Stem TypeRising
Wedge MaterialBronze
Wedge StyleSolid
Bonnet MaterialBronze
Coefficient Of Volume (cv)5.6
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Handle Diameter2"
Max. Pressure (cwp)300 psi
Media Temp. Range-40°F to 180°F
Nsf Certifications For Food And Drinking WaterNSF 61
Operating Temperature - Maximum180°F
Operating Temperature - Minimum-40°F
Overall Length1.75"
Seal MaterialBronze
Seat MaterialBronze
StandardsMSS-SP-80, NSF 372

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)7.11
Ship length (cm)54.61
Ship width (cm)25.91
HS code8481801060
Country of OriginUS

Product Variants

ProductModelPipe SizeTop Of Handle To Inlet CenterInlet To Outlet LengthValve Stem TypeBody MaterialConnection TypeMax. Water PressureHandle MaterialPrice
MILWAUKEE VALVE UP105 1/4 Gate Valve 1/4 Inch Bronze | AE3PUT 5EMU0 UP105 - 141/4"3 5/8"1 3/4"Non RisingBronzeThreaded300 psiMalleable Iron€78.30
MILWAUKEE VALVE UP105 3/8 Gate Valve 3/8 Inch Bronze | AE3PUU 5EMU1 UP105 - 383/8"3 5/8"1 13/16"Non RisingBronzeThreaded300 psiMalleable Iron€78.30
MILWAUKEE VALVE UP105 1/2 Gate Valve 1/2 Inch Bronze | AE3PUV 5EMU2 UP105 - 121/2"6 5/8"2"Non RisingBronzeThreaded300 psiMalleable Iron€83.41
MILWAUKEE VALVE UP105 3/4 Gate Valve 3/4 Inch Bronze | AE3PUW 5EMU3 UP105 - 343/4"4 3/8"2 1/8"Non RisingBronzeThreaded300 psiMalleable Iron€86.04
MILWAUKEE VALVE UP105 1 Gate Valve 1 Inch Bronze Non-rising Stem | AE3PUX 5EMU4 UP105 11"5"2.562"-BronzeThreaded300 psiMalleable Iron€106.24
MILWAUKEE VALVE UP105 1 1/4 Gate Valve 1-1/4 Inch Bronze | AE3PUY 5EMU5 UP105 - 1141 1/4"5 5/16"2 25/32"Non RisingBronzeThreaded300 psiMalleable Iron€163.09
MILWAUKEE VALVE UP105 1 1/2 Gate Valve 1-1/2 Inch Bronze | AE3PUZ 5EMU6 UP105 - 1121 1/2"6 11/32"2 13/16"Non RisingBronzeThreaded300 psiMalleable Iron€188.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE UP148 - 14 Gate Valve 1/4 Inch Bronze
€133.57 /unit