Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE UP115 1 1/2 Gate Valve 1-1/2 Inch Solder Bronze | AE3PVF 5EMV3

MILWAUKEE VALVE UP115 - 112 Gate Valve 1-1/2 Inch Solder Bronze

Item: AE3PVF Model: UP115 - 112Cross Ref: 5EMV3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€293.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Ansi Flange ClassNot Applicable
Body MaterialBronze
Bonnet StyleThreaded
Connection Gender - Side 1Not Applicable
Connection Gender Side 2Not Applicable
Connection TypeSolder
Connection Type - Side 2Sweat
For MediaWater
Handle Dia.3 3/4"
Handle Height6 1/2"
Handle LengthNot Applicable
Handle MaterialMalleable Iron
Handle TypeHand Wheel
Inlet To Outlet Length3 5/8"
Max. Fluid Temp.180°F
Max. Water Pressure300 psi
Maximum Pressure - SteamNot Applicable
Pipe Size1 1/2"
Stem MaterialBronze
Top Of Handle To Inlet Center6 1/2"
Valve Stem TypeNon Rising
Wedge MaterialBronze
Wedge StyleSolid

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)10.16
Ship length (cm)20.57
Ship width (cm)8.64
HS code8481801060
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Water PressureStem MaterialTop Of Handle To Inlet CenterInlet To Outlet LengthMax. Fluid Temp.Valve Stem TypeClassPrice
MILWAUKEE VALVE 115 3/8 Gate Valve Class 125 3/8 Inch | AB3ZJM 1WEF1 115 - 383/8"200 psiBronze3 9/16"1 5/8"365°FNon RisingClass 125€55.16
MILWAUKEE VALVE 115 1/2 Gate Valve Class 125 1/2 Inch Bronze | AB3ZJN 1WEF2 115 - 121/2"200 psiBronze3 9/16"1 7/8"365°FNon RisingClass 125€50.35
MILWAUKEE VALVE 115 3/4 Gate Valve Class 125 3/4 Inch Bronze | AB3ZJP 1WEF3 115 - 343/4"200 psiBronze4 3/4"2 1/2"365°FNon RisingClass 125€63.72
MILWAUKEE VALVE 115 1 Gate Valve Class 125 1 Inch Solder | AB3ZJQ 1WEF4 115 - 1001"200 psiBronze5"3"365°FNon RisingClass 125€77.93
MILWAUKEE VALVE 115 1 1/4 Gate Valve Class 125 1-1/4 Inch Solder | AB3ZJR 1WEF5 115 - 1141 1/4"200 psiBronze5 1/2"3 1/4"365°FNon RisingClass 125€129.17
MILWAUKEE VALVE 115 1 1/2 Gate Valve Class 125 1-1/2 Inch Solder | AB3ZJT 1WEF6 115 - 1121 1/2"200 psiBronze6 1/2"3 5/8"365°FNon RisingClass 125€132.86
MILWAUKEE VALVE 115 2 Gate Valve Class 125 2 Inch Solder | AB3ZJU 1WEF7 115 - 2002"200 psiBronze7.437"4 5/16"365°FNon RisingClass 125€202.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE UP115 - 112 Gate Valve 1-1/2 Inch Solder Bronze
€293.49 /unit