Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE UP0968000034 Low Lead Swing Check Valve Brass 3/4 Inch | AA4FJT 12K653

MILWAUKEE VALVE UP0968000034 Low Lead Swing Check Valve Brass 3/4 Inch

Item: AA4FJT Model: UP0968000034Cross Ref: 12K653
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€115.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
Application - ValvesGeneral Purpose
Cap To Inlet Center1 5/8"
Connection TypeSolder
Cracking Pressure0.12 psi
Flow DesignSingle
Full Flow - ValvesYes
Length3 1/8"
MaterialLow Lead Brass
Max. Steam Pressure - ValvesNot Rated
Max. Temp.157°F
Mounting OrientationHorizontal, Vertical
Mounting Orientation - Check ValvesHorizontal, Vertical
Mounting PositionMulti Position
Overall Height2.297"
Pipe Or Tube Size3/4"
Seal Material - Check ValvesBrass
Seat MaterialMetal
Seat Material - Check ValvesMetal
Width1 1/4"
3-a ComplianceNot Rated
Body MaterialBrass
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 23/4"
Connection Type - Side 1Sweat
Connection Type - Side 2Sweat
Disc MaterialBrass
Flow Rate18 GPM
Height - Cap To Inlet Center1 1/2"
Includes CounterweightNo Counterweight
Max. Pressure (steam)Not Rated
Overall Length2.85"
Pipe Size3/4"
Seal MaterialBrass
StandardsNSF/ANSI 372
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve SeriesUP968

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.3
Ship length (cm)7.62
Ship width (cm)5.84
HS code8481301090
Country of OriginCN

Product Variants

ProductModelConnection TypeMounting OrientationCap To Inlet CenterMax. Temp.Mounting PositionCracking PressureSeat MaterialOverall HeightPrice
MILWAUKEE VALVE UP0967000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJK 12K646 UP0967000012ThreadedHorizontal, Vertical1.531"150°FMulti Position0.5 psiMetal2.094"€76.79
MILWAUKEE VALVE UP0967000034 Low Lead Swing Check Valve Brass 3/4 Inch | AA4FJL 12K647 UP0967000034ThreadedHorizontal, Vertical1 5/8"151°FMulti Position0.6 psiMetal2.297"€97.89
MILWAUKEE VALVE UP0967000100 Low Lead Swing Check Valve Brass 1 Inch | AA4FJM 12K648 UP0967000100ThreadedHorizontal, Vertical1.781"152°FMulti Position0.7 psiMetal-€110.66
MILWAUKEE VALVE UP0967000114 Low Lead Swing Check Valve Brass 1-1/4 | AA4FJN 12K649 UP0967000114ThreadedHorizontal, Vertical2"153°FMulti Position0.8 psiMetal2.906"€150.16
MILWAUKEE VALVE UP0967000112 Low Lead Swing Check Valve Brass 1-1/2 | AA4FJP 12K650 UP0967000112ThreadedHorizontal, Vertical2 1/4"154°FMulti Position0.9 psiMetal3.297"€181.31
MILWAUKEE VALVE UP0967000200 Low Lead Swing Check Valve Brass 2 Inch | AA4FJQ 12K651 UP0967000200ThreadedHorizontal, Vertical2.688"155°FMulti Position0.1 psiMetal3.844"€260.46
MILWAUKEE VALVE UP0968000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJR 12K652 UP0968000012SolderHorizontal, Vertical1.531"156°FMulti Position0.11 psiMetal2.094"€76.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE UP0968000034 Low Lead Swing Check Valve Brass 3/4 Inch
€115.43 /unit