Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE P2855H 5 Butterfly Valve Wafer 5 Inch Aluminium | AD7RDJ 4FZN1

MILWAUKEE VALVE P2855H 5" Butterfly Valve Wafer 5 Inch Aluminium

Item: AD7RDJ Model: P2855H 5"Cross Ref: 4FZN1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€809.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialAluminum
Bolt Circle Dia.7"
Disc FinishNickel Plated
Disc MaterialIron
Handle TypeLever
Liner MaterialHydrin
Max. Water Pressure30 psi
Number Of Bolt Holes12
Pipe Size5"
StyleWafer
Temp. Range0°F to +180°F
3-a ComplianceNot Rated
Connection TypeWafer
Handle Length11"
Handle MaterialCast Iron
O-ring MaterialEPDM
StandardsANSI API-609, TTMA
Vacuum Service RatingNot Rated
Valve SeriesP-2855-E

Shipping Info:

Ship weight (kg) 3.5775
Ship height (cm)27.94
Ship length (cm)29.46
Ship width (cm)12.7
HS code8481805090
Country of OriginCN

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Number Of Bolt HolesDisc MaterialPrice
MILWAUKEE VALVE CW223E 8 Butterfly Valve Wafer 8 Inch Ci Epdm Liner | AA9XZW 1JBG4 CW223E 88"Cast IronLever-30°F to +250°FEPDM11 3/4"2Aluminum, Bronze€677.70
MILWAUKEE VALVE CW323E 8 Butterfly Valve Wafer 8 Inch Ci Epdm Gear | AA9XZY 1JBG8 CW323E 88"Cast IronGear Operated-30°F to +250°FEPDM11 3/4"2-€763.27
MILWAUKEE VALVE P2855E 2" Butterfly Valve Wafer 2 Inch Aluminium | AD7RDA 4FZL2 P2855E 2"2"AluminumLever0°F to +180°FEPDM3 3/4"6Iron€274.52
MILWAUKEE VALVE P2855E 3" Butterfly Valve Wafer 3 Inch Aluminium | AD7RDB 4FZL3 P2855E 3"3"AluminumLever0°F to +180°FEPDM4 7/8"8Iron€362.04
MILWAUKEE VALVE P2855E 4" Butterfly Valve Wafer 4 Inch Aluminium | AD7RDC 4FZL4 P2855E 4"4"AluminumGear Operated0°F to +180°FEPDM5 7/8"8Iron€482.59
MILWAUKEE VALVE P2855E 5" Butterfly Valve Wafer 5 Inch Aluminium | AD7RDD 4FZL5 P2855E 5"5"AluminumGear Operated0°F to +180°FEPDM7"12Iron€663.24
MILWAUKEE VALVE P2855E 6" Butterfly Valve Wafer 6 Inch Aluminium | AD7RDE 4FZL6 P2855E 6"6"AluminumLever0°F to +180°FEPDM8.13"12Iron€760.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE P2855H 5" Butterfly Valve Wafer 5 Inch Aluminium
€809.45 /unit