Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE MW224T 3 Butterfly Valve Wafer 3 Inch Ptfe Liner | AA9YBR 1JBU7

MILWAUKEE VALVE MW224T 3 Butterfly Valve Wafer 3 Inch Ptfe Liner

Item: AA9YBR Model: MW224T 3Cross Ref: 1JBU7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,199.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCast Iron
Bolt Circle Dia.6"
Handle TypeLever
Liner MaterialPTFE
Max. Water Pressure200 psi
No. Of Bolt Holes2
Number Of Bolt Holes2
Pipe Size3"
StyleWafer
Temp. Range0°F to +180°F

Shipping Info:

Ship weight (kg) 4.6575
Ship height (cm)12.19
Ship length (cm)29.46
Ship width (cm)15.75
HS code8481803030
Country of OriginUS

Product Variants

ProductModelPipe SizeHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Disc MaterialStyleBody MaterialPrice
MILWAUKEE VALVE CW223E 2 Butterfly Valve Wafer 2 Inch Cast Iron | AA9XZP 1JBF1 CW223E 22"Lever-30°F to +250°FEPDM4 3/4"-WaferCast Iron€163.67
MILWAUKEE VALVE CW223E 2 1/2 Butterfly Valve Wafer 2 1/2 Inch Cast Iron Epdm | AA9XZQ 1JBF3 CW223E 2 1/22 1/2"Lever-30°F to +250°FEPDM5 1/2"Aluminum, BronzeWaferCast Iron€166.43
MILWAUKEE VALVE CW223E 3 Butterfly Valve Wafer 3 Inch Cast Iron | AA9XZR 1JBF5 CW223E 33"Lever-30°F to +250°FEPDM6"-WaferCast Iron€182.38
MILWAUKEE VALVE CW223E 4 Butterfly Valve Wafer 4 Inch Cast Iron | AA9XZT 1JBF7 CW223E 44"Lever-30°F to +250°FEPDM7 1/2"-WaferCast Iron€212.63
MILWAUKEE VALVE CW223E 5 Butterfly Valve Wafer 5 Inch Cast Iron | AA9XZU 1JBF9 CW223E 55"Lever-30°F to +250°FEPDM8 1/2"-WaferCast Iron€308.99
MILWAUKEE VALVE CW223E 6 Butterfly Valve Wafer 6 Inch Cast Iron | AA9XZV 1JBG2 CW223E 66"Lever-30°F to +250°FEPDM9 1/2"-WaferCast Iron€365.57
MILWAUKEE VALVE CW323E 6 Butterfly Valve Wafer 6 Inch Cast Iron | AA9XZX 1JBG6 CW323E 66"Lever-30°F to +250°FEPDM9 1/2"-WaferCast Iron€543.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE MW224T 3 Butterfly Valve Wafer 3 Inch Ptfe Liner
€1,199.75 /unit