MILWAUKEE VALVE MW224E A U Butterfly Valve, With Lever Handle, Wafer, Epdm Liner, Cast Iron, 8 Inch Valve Size | CE2XXE

MILWAUKEE VALVE MW224E A U Butterfly Valve, With Lever Handle, Wafer, Epdm Liner, Cast Iron, 8 Inch Valve Size

Item: CE2XXE Model: MW224E A U
In Stock

Get it by Thursday, Jun 12

€4,652.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 15.8535
Ship height (cm)41.76
Ship length (cm)6.05
Ship width (cm)29.85
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE MW122B A14 Butterfly Valve, With Bare Stem, Wafer, Buna Liner, Cast Iron, 14 Inch Valve Size | CE2XGN MW122B A14MW122B A14€7,097.69
MILWAUKEE VALVE MW122B A24 Butterfly Valve, With Bare Stem, Wafer, Buna Liner, Cast Iron, 24 Inch Valve Size | CE2XGP MW122B A24MW122B A24€26,626.14
MILWAUKEE VALVE MW122B A16 Butterfly Valve, With Bare Stem, Wafer, Buna Liner, Cast Iron, 16 Inch Valve Size | CE2XGQ MW122B A16MW122B A16€9,975.11
MILWAUKEE VALVE MW122B A L Butterfly Valve, With Bare Stem, Wafer, Buna Liner, Cast Iron, 3 Inch Valve Size | CE2XGR MW122B A LMW122B A L€815.76
MILWAUKEE VALVE MW122B A U Butterfly Valve, With Bare Stem, Wafer, Buna Liner, Cast Iron, 8 Inch Valve Size | CE2XGT MW122B A UMW122B A U€2,447.41
MILWAUKEE VALVE MW122B A R Butterfly Valve, With Bare Stem, Wafer, Buna Liner, Cast Iron, 5 Inch Valve Size | CE2XGU MW122B A RMW122B A R€1,397.32
MILWAUKEE VALVE MW122B A20 Butterfly Valve, With Bare Stem, Wafer, Buna Liner, Cast Iron, 20 Inch Valve Size | CE2XGV MW122B A20MW122B A20€16,497.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE MW224E A U Butterfly Valve, With Lever Handle, Wafer, Epdm Liner, Cast Iron, 8 Inch Valve Size
€4,652.42 /unit