MILWAUKEE VALVE ML322ES D L Butterfly Valve, With Gear Operated, Epdm Liner, Cast Iron, 3 Inch Valve Size | CE2WJA

MILWAUKEE VALVE ML322ES D L Butterfly Valve, With Gear Operated, Epdm Liner, Cast Iron, 3 Inch Valve Size

Item: CE2WJA Model: ML322ES D L
Limited Availability
€2,205.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship height (cm)31.24
Ship length (cm)4.6
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE ML122B D J Butterfly Valve, Lug Type, Bare Stem, Cast Iron, 2 Inch Valve Size | CE2PYV ML122B D JML122B D J€815.76
MILWAUKEE VALVE ML122B A14 Butterfly Valve, Lug Type, Bare Stem, Cast Iron, 14 Inch Valve Size | CE2PYW ML122B A14ML122B A14€7,327.89
MILWAUKEE VALVE ML122B A16 Butterfly Valve, Lug Type, Bare Stem, Cast Iron, 16 Inch Valve Size | CE2PYX ML122B A16ML122B A16€10,397.29
MILWAUKEE VALVE ML122B D K Butterfly Valve, Lug Type, Bare Stem, Cast Iron, 2 1/2 Inch Valve Size | CE2PYY ML122B D KML122B D K€815.76
MILWAUKEE VALVE ML122B DWJ Butterfly Valve, Lug Type, Bare Stem, Cast Iron, 12 Inch Valve Size | CE2PYZ ML122B DWJML122B DWJ€5,056.33
MILWAUKEE VALVE ML122B D S Butterfly Valve, Lug Type, Bare Stem, Cast Iron, 6 Inch Valve Size | CE2PZA ML122B D SML122B D S€1,938.64
MILWAUKEE VALVE ML122B A18 Butterfly Valve, Lug Type, Bare Stem, Cast Iron, 18 Inch Valve Size | CE2PZB ML122B A18ML122B A18€13,006.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE ML322ES D L Butterfly Valve, With Gear Operated, Epdm Liner, Cast Iron, 3 Inch Valve Size
€2,205.04 /unit