MILWAUKEE VALVE ML222V 8 Butterfly Valve Lug 8 Inch Cast Iron Viton Liner | AA9YAY 1JBN9

MILWAUKEE VALVE ML222V 8 Butterfly Valve Lug 8 Inch Cast Iron Viton Liner

Item: AA9YAY Model: ML222V 8Cross Ref: 1JBN9
In Stock

Get it by Friday, Jun 13

€1,177.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCast Iron
Bolt Circle Dia.11 3/4"
Disc FinishNickel Plated
Disc MaterialIron
Handle TypeLever
Liner MaterialViton
Max. Water Pressure200 psi
No. Of Bolt Holes8
Number Of Bolt Holes8
Pipe Size8"
StyleLug
Temp. Range-20°F to +300°F
3-a ComplianceNot Rated
Bolt Holes8
Connection TypeLug
Disc AlignmentConcentric
Flow Coefficient (cv)3540
For MediaGas, Oil, Water
Handle Length15"
Includes Disc Position IndicatorDisc Position Indicator Included
Lug Diameter3/4"-10
Manufacturer Warranty1 yr.
Max. Pressure (cwp)200 psi
Max. Pressure (steam)150 psi
Media Temp. Range-20°F to 300°F
O-ring MaterialFKM
StandardsABS
Stem Material416 Stainless Steel
Stop Positions10
Vacuum Service RatingNot Rated
Valve SeriesM

Shipping Info:

Ship weight (kg) 20.088
Ship height (cm)19.3
Ship length (cm)53.85
Ship width (cm)36.07
HS code8481803030
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Number Of Bolt HolesStylePrice
MILWAUKEE VALVE CL223E 2 Butterfly Valve Lug 2 Inch Cast Iron Epdm Liner | AA9XZE 1JBD1 CL223E 22"Cast IronLever-30°F to +250°FEPDM4 3/4"4Lug€179.43
MILWAUKEE VALVE CL223E 2 1/2 Butterfly Valve Lug 2 1/2 Inch Epdm Liner | AA9XZF 1JBD3 CL223E 2 1/22 1/2"Cast IronLever-30°F to +250°FEPDM5 1/2"4Lug€182.42
MILWAUKEE VALVE CL223E 3 Butterfly Valve Lug 3 Inch Cast Iron Epdm Liner | AA9XZG 1JBD5 CL223E 33"Cast IronLever-30°F to +250°FEPDM6"4Lug€189.83
MILWAUKEE VALVE CL223E 4 Butterfly Valve Lug 4 Inch Cast Iron Epdm Liner | AA9XZH 1JBD7 CL223E 44"Cast IronLever-30°F to +250°FEPDM7 1/2"8Lug€274.88
MILWAUKEE VALVE CL223E 5 Butterfly Valve Lug 5 Inch Cast Iron Epdm Liner | AA9XZJ 1JBD9 CL223E 55"Cast IronLever-30°F to +250°FEPDM8 1/2"8Lug€338.94
MILWAUKEE VALVE CL223E 6 Butterfly Valve Lug 6 Inch Cast Iron Epdm Liner | AA9XZK 1JBE2 CL223E 66"Cast IronLever-30°F to +250°FEPDM9 1/2"8Lug€393.13
MILWAUKEE VALVE CL223E 8 Butterfly Valve Lug 8 Inch Cast Iron Epdm Liner | AA9XZL 1JBE4 CL223E 88"Cast IronLever-30°F to +250°FEPDM11 3/4"8Lug€589.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE ML222V 8 Butterfly Valve Lug 8 Inch Cast Iron Viton Liner
€1,177.79 /unit