MILWAUKEE VALVE HP3LSS51G2 060 Butterfly valve, High Performance, 300 Lbs Lug, Stainless Steel, 6 Inch Valve Size | CE2HPV

MILWAUKEE VALVE HP3LSS51G2 060 Butterfly valve, High Performance, 300 Lbs Lug, Stainless Steel, 6 Inch Valve Size

Item: CE2HPV Model: HP3LSS51G2 060
In Stock

Get it by Wednesday, Jun 11

€17,197.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 23.427
Ship height (cm)42.06
Ship length (cm)5.87
Ship width (cm)27.94
Country of OriginUS

Product Details:

    • HP Series

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE HP1LCS5111 030 Butterfly valve, High Performance, 150 Lbs Lug, Carbon Steel, 3 Inch Valve Size | CE2HCA HP1LCS5111 030HP1LCS5111 030€5,576.38
MILWAUKEE VALVE HP1LCS5111 040 Butterfly valve, High Performance, 150 Lbs Lug, Carbon Steel, 4 Inch Valve Size | CE2HCB HP1LCS5111 040HP1LCS5111 040€6,623.57
MILWAUKEE VALVE HP1LCS5111 060 Butterfly valve, High Performance, 150 Lbs Lug, Carbon Steel, 6 Inch Valve Size | CE2HCC HP1LCS5111 060HP1LCS5111 060€10,348.72
MILWAUKEE VALVE HP1LCS5111 080 Butterfly valve, High Performance, 150 Lbs Lug, Carbon Steel, 8 Inch Valve Size | CE2HCD HP1LCS5111 080HP1LCS5111 080€13,221.05
MILWAUKEE VALVE HP1LCS5111 120 Butterfly valve, High Performance, 150 Lbs Lug, Carbon Steel, 12 Inch Valve Size | CE2HCE HP1LCS5111 120HP1LCS5111 120€26,562.26
MILWAUKEE VALVE HP1LCS5111 100 Butterfly valve, High Performance, 150 Lbs Lug, Carbon Steel, 10 Inch Valve Size | CE2HCF HP1LCS5111 100HP1LCS5111 100€20,349.68
MILWAUKEE VALVE HP1LCS5112 040 Butterfly valve, High Performance, 150 Lbs Lug, Carbon Steel, 4 Inch Valve Size | CE2HCG HP1LCS5112 040HP1LCS5112 040€7,054.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE HP3LSS51G2 060 Butterfly valve, High Performance, 300 Lbs Lug, Stainless Steel, 6 Inch Valve Size
€17,197.78 /unit