Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE HP1WCS4212 3 Butterfly Valve Wafer 3 Inch Rptfe Liner | AD7RKB 4GAM7

MILWAUKEE VALVE HP1WCS4212 3" Butterfly Valve Wafer 3 Inch Rptfe Liner

Item: AD7RKB Model: HP1WCS4212 3"Cross Ref: 4GAM7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,382.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCarbon Steel
Bolt Circle Dia.6"
Handle TypeLever
Liner MaterialRPTFE
Max. Steam Pressure150 psi
Max. Water Pressure150 psi
No. Of Bolt Holes4
Number Of Bolt Holes4
Pipe Size3"
StyleWafer
Temp. Range-20°F to +400°F
3-a ComplianceNot Rated
Connection TypeWafer
Handle - LockingLocking
Handle Length16.87"
Lug Diameter5/8"-11
O-ring MaterialFKM
StandardsAPI 598, API 609B, ASME/ANSI B16.34, ASME/ANSI B16.5 OR B16.47, ASTM A 351 CF8M SS, ASTM-A216 WCB CS, MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Vacuum Service RatingNot Rated
Valve SeriesHP

Shipping Info:

Ship weight (kg) 7.686
Ship height (cm)36.07
Ship length (cm)27.94
Ship width (cm)23.11
HS code8481803075
Country of OriginCN

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Number Of Bolt HolesDisc MaterialPrice
MILWAUKEE VALVE CW223E 8 Butterfly Valve Wafer 8 Inch Ci Epdm Liner | AA9XZW 1JBG4 CW223E 88"Cast IronLever-30°F to +250°FEPDM11 3/4"2Aluminum, Bronze€677.70
MILWAUKEE VALVE CW323E 8 Butterfly Valve Wafer 8 Inch Ci Epdm Gear | AA9XZY 1JBG8 CW323E 88"Cast IronGear Operated-30°F to +250°FEPDM11 3/4"2-€763.27
MILWAUKEE VALVE P2855E 2" Butterfly Valve Wafer 2 Inch Aluminium | AD7RDA 4FZL2 P2855E 2"2"AluminumLever0°F to +180°FEPDM3 3/4"6Iron€274.52
MILWAUKEE VALVE P2855E 3" Butterfly Valve Wafer 3 Inch Aluminium | AD7RDB 4FZL3 P2855E 3"3"AluminumLever0°F to +180°FEPDM4 7/8"8Iron€362.04
MILWAUKEE VALVE P2855E 4" Butterfly Valve Wafer 4 Inch Aluminium | AD7RDC 4FZL4 P2855E 4"4"AluminumGear Operated0°F to +180°FEPDM5 7/8"8Iron€482.59
MILWAUKEE VALVE P2855E 5" Butterfly Valve Wafer 5 Inch Aluminium | AD7RDD 4FZL5 P2855E 5"5"AluminumGear Operated0°F to +180°FEPDM7"12Iron€663.24
MILWAUKEE VALVE P2855E 6" Butterfly Valve Wafer 6 Inch Aluminium | AD7RDE 4FZL6 P2855E 6"6"AluminumLever0°F to +180°FEPDM8.13"12Iron€760.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE HP1WCS4212 3" Butterfly Valve Wafer 3 Inch Rptfe Liner
€1,382.76 /unit