MILWAUKEE VALVE HP1LCS4213 10 Butterfly Valve Lug 10 Inch Carbon Steel | AD7RJZ 4GAM5

MILWAUKEE VALVE HP1LCS4213 10" Butterfly Valve Lug 10 Inch Carbon Steel

Item: AD7RJZ Model: HP1LCS4213 10"Cross Ref: 4GAM5
In Stock

Get it by Thursday, Jun 12

€6,394.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCarbon Steel
Bolt Circle Dia.14 1/4"
Handle TypeGear
Liner MaterialRPTFE
Max. Steam Pressure150 psi
Max. Water Pressure285 psi
No. Of Bolt Holes12
Number Of Bolt Holes12
Pipe Size10"
StyleLug
Temp. Range-20°F to +400°F

Shipping Info:

Ship weight (kg) 21.2625
Ship height (cm)52.71
Ship length (cm)25.4
Ship width (cm)8.89
HS code8481803075
Country of OriginCN

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Number Of Bolt HolesStylePrice
MILWAUKEE VALVE CL223E 2 Butterfly Valve Lug 2 Inch Cast Iron Epdm Liner | AA9XZE 1JBD1 CL223E 22"Cast IronLever-30°F to +250°FEPDM4 3/4"4Lug€179.43
MILWAUKEE VALVE CL223E 2 1/2 Butterfly Valve Lug 2 1/2 Inch Epdm Liner | AA9XZF 1JBD3 CL223E 2 1/22 1/2"Cast IronLever-30°F to +250°FEPDM5 1/2"4Lug€182.42
MILWAUKEE VALVE CL223E 3 Butterfly Valve Lug 3 Inch Cast Iron Epdm Liner | AA9XZG 1JBD5 CL223E 33"Cast IronLever-30°F to +250°FEPDM6"4Lug€189.83
MILWAUKEE VALVE CL223E 4 Butterfly Valve Lug 4 Inch Cast Iron Epdm Liner | AA9XZH 1JBD7 CL223E 44"Cast IronLever-30°F to +250°FEPDM7 1/2"8Lug€274.88
MILWAUKEE VALVE CL223E 5 Butterfly Valve Lug 5 Inch Cast Iron Epdm Liner | AA9XZJ 1JBD9 CL223E 55"Cast IronLever-30°F to +250°FEPDM8 1/2"8Lug€338.94
MILWAUKEE VALVE CL223E 6 Butterfly Valve Lug 6 Inch Cast Iron Epdm Liner | AA9XZK 1JBE2 CL223E 66"Cast IronLever-30°F to +250°FEPDM9 1/2"8Lug€393.13
MILWAUKEE VALVE CL223E 8 Butterfly Valve Lug 8 Inch Cast Iron Epdm Liner | AA9XZL 1JBE4 CL223E 88"Cast IronLever-30°F to +250°FEPDM11 3/4"8Lug€589.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE HP1LCS4213 10" Butterfly Valve Lug 10 Inch Carbon Steel
€6,394.28 /unit