Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE HP1LCS4212 3 Butterfly Valve Lug 3 Inch Rptfe Liner | AD7RJT 4GAL8

MILWAUKEE VALVE HP1LCS4212 3" Butterfly Valve Lug 3 Inch Rptfe Liner

Item: AD7RJT Model: HP1LCS4212 3"Cross Ref: 4GAL8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,759.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCarbon Steel
Bolt Circle Dia.6"
Handle TypeLever
Liner MaterialRPTFE
Max. Steam Pressure150 psi
Max. Water Pressure150 psi
No. Of Bolt Holes4
Number Of Bolt Holes4
Pipe Size3"
StyleLug
Temp. Range-20°F to +400°F
3-a ComplianceNot Rated
Ansi Flange ClassClass 150
Bolt Holes4
Connection TypeLug
Disc AlignmentDouble-Offset
Disc MaterialCF8M Stainless Steel
Flow Coefficient (cv)263
For MediaSteam
Handle - LockingLocking
Handle Length16.87"
Includes Disc Position IndicatorDisc Position Indicator Included
Lug Diameter5/8"-11
Manufacturer Warranty1 yr.
Max. Pressure (cwp)285 psi
Max. Pressure (steam)150 psi
Media Temp. Range-20°F to 400°F
O-ring MaterialGraphite
StandardsAPI 598, API 609B, ASME/ANSI B16.34, ASME/ANSI B16.5 OR B16.47, ASTM A 351 CF8M SS, ASTM-A216 WCB CS, MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Stem Material17-4PH Stainless Steel
Stop Positions10
Vacuum Service RatingNot Rated
Valve SeriesHP

Shipping Info:

Ship weight (kg) 8.1765
Ship height (cm)35.56
Ship length (cm)28.19
Ship width (cm)22.1
HS code8481803075
Country of OriginCN

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Number Of Bolt HolesStylePrice
MILWAUKEE VALVE CL223E 2 Butterfly Valve Lug 2 Inch Cast Iron Epdm Liner | AA9XZE 1JBD1 CL223E 22"Cast IronLever-30°F to +250°FEPDM4 3/4"4Lug€179.43
MILWAUKEE VALVE CL223E 2 1/2 Butterfly Valve Lug 2 1/2 Inch Epdm Liner | AA9XZF 1JBD3 CL223E 2 1/22 1/2"Cast IronLever-30°F to +250°FEPDM5 1/2"4Lug€182.42
MILWAUKEE VALVE CL223E 3 Butterfly Valve Lug 3 Inch Cast Iron Epdm Liner | AA9XZG 1JBD5 CL223E 33"Cast IronLever-30°F to +250°FEPDM6"4Lug€189.83
MILWAUKEE VALVE CL223E 4 Butterfly Valve Lug 4 Inch Cast Iron Epdm Liner | AA9XZH 1JBD7 CL223E 44"Cast IronLever-30°F to +250°FEPDM7 1/2"8Lug€274.88
MILWAUKEE VALVE CL223E 5 Butterfly Valve Lug 5 Inch Cast Iron Epdm Liner | AA9XZJ 1JBD9 CL223E 55"Cast IronLever-30°F to +250°FEPDM8 1/2"8Lug€338.94
MILWAUKEE VALVE CL223E 6 Butterfly Valve Lug 6 Inch Cast Iron Epdm Liner | AA9XZK 1JBE2 CL223E 66"Cast IronLever-30°F to +250°FEPDM9 1/2"8Lug€393.13
MILWAUKEE VALVE CL223E 8 Butterfly Valve Lug 8 Inch Cast Iron Epdm Liner | AA9XZL 1JBE4 CL223E 88"Cast IronLever-30°F to +250°FEPDM11 3/4"8Lug€589.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE HP1LCS4212 3" Butterfly Valve Lug 3 Inch Rptfe Liner
€1,759.01 /unit