MILWAUKEE VALVE HL-334V 8 Butterfly Valve Lug Pipe Size 8 In | AE4TFA 5MPE4

MILWAUKEE VALVE HL-334V 8 Butterfly Valve Lug Pipe Size 8 In

Item: AE4TFA Model: HL-334V 8Cross Ref: 5MPE4
In Stock

Get it by Tuesday, Jun 10

€1,930.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialDuctile Iron
Bolt Circle Dia.11 3/4"
Handle TypeLever
Liner MaterialViton
Max. Water Pressure200 psi
Number Of Bolt Holes8
Pipe Size8"
StyleLug
Temp. Range-20°F to +300°F
3-a ComplianceNot Rated
Connection TypeLug
Disc AlignmentConcentric
Handle Diameter9"
Lug Diameter3/4"-10
O-ring MaterialFKM
StandardsABS
Stop PositionsUnlimited
Vacuum Service RatingNot Rated
Valve SeriesM

Shipping Info:

Ship weight (kg) 27
Ship height (cm)19.05
Ship length (cm)53.09
Ship width (cm)36.32
HS code8481803030
Country of OriginCN

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Number Of Bolt HolesStylePrice
MILWAUKEE VALVE CL223E 2 Butterfly Valve Lug 2 Inch Cast Iron Epdm Liner | AA9XZE 1JBD1 CL223E 22"Cast IronLever-30°F to +250°FEPDM4 3/4"4Lug€179.43
MILWAUKEE VALVE CL223E 2 1/2 Butterfly Valve Lug 2 1/2 Inch Epdm Liner | AA9XZF 1JBD3 CL223E 2 1/22 1/2"Cast IronLever-30°F to +250°FEPDM5 1/2"4Lug€182.42
MILWAUKEE VALVE CL223E 3 Butterfly Valve Lug 3 Inch Cast Iron Epdm Liner | AA9XZG 1JBD5 CL223E 33"Cast IronLever-30°F to +250°FEPDM6"4Lug€189.83
MILWAUKEE VALVE CL223E 4 Butterfly Valve Lug 4 Inch Cast Iron Epdm Liner | AA9XZH 1JBD7 CL223E 44"Cast IronLever-30°F to +250°FEPDM7 1/2"8Lug€274.88
MILWAUKEE VALVE CL223E 5 Butterfly Valve Lug 5 Inch Cast Iron Epdm Liner | AA9XZJ 1JBD9 CL223E 55"Cast IronLever-30°F to +250°FEPDM8 1/2"8Lug€338.94
MILWAUKEE VALVE CL223E 6 Butterfly Valve Lug 6 Inch Cast Iron Epdm Liner | AA9XZK 1JBE2 CL223E 66"Cast IronLever-30°F to +250°FEPDM9 1/2"8Lug€393.13
MILWAUKEE VALVE CL223E 8 Butterfly Valve Lug 8 Inch Cast Iron Epdm Liner | AA9XZL 1JBE4 CL223E 88"Cast IronLever-30°F to +250°FEPDM11 3/4"8Lug€589.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE HL-334V 8 Butterfly Valve Lug Pipe Size 8 In
€1,930.84 /unit