MILWAUKEE VALVE GLC23E 6 Butterfly Valve Electronic 6 In | AB3ZDK 1WDX6

MILWAUKEE VALVE GLC23E 6 Butterfly Valve Electronic 6 In

Item: AB3ZDK Model: GLC23E 6Cross Ref: 1WDX6
In Stock

Get it by Tuesday, Jun 10

€3,312.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCast Iron
Bolt Circle Dia.9 1/2"
ConnectionFlanged
Max. Water Pressure150 psi WOG
MountingDirect
Mounting TypeDirect
No. Of Bolt Holes8
Number Of Bolt Holes8
Pipe Size6"
Seat MaterialEPDM
Voltage115V AC
3-a ComplianceNot Rated
Average Surface Roughness (ra)Not Rated
Connection TypeLug
Disc AlignmentConcentric
Disc MaterialBronze
Fail Safe PositionFail Closed
Liner MaterialEPDM
Lug Diameter3/4"-10
Max. Pressure (steam)Not Rated
O-ring MaterialEPDM
StandardsNEMA 4
Vacuum Service RatingNot Rated

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)43.18
Ship length (cm)82.55
Ship width (cm)39.37
HS code8481803030
Country of OriginCN

Product Variants

ProductModelBody MaterialPipe SizeSeat MaterialConnectionMax. Water PressureBolt Circle Dia.Number Of Bolt HolesLug Dia.Price
MILWAUKEE VALVE GLC23E 2 Butterfly Valve Electronic 2 Inch Npt | AB3ZDE 1WDX1 GLC23E 2Cast Iron2"EPDMFlanged150 psi WOG4 3/4"4-€1,317.75
MILWAUKEE VALVE GLC23E 2 1/2 Butterfly Valve Electronic 2 1/2 In | AB3ZDF 1WDX2 GLC23E 2 1/2Cast Iron2 1/2"EPDMFlanged150 psi WOG5 1/2"4-€1,419.98
MILWAUKEE VALVE GLC23E 3 Butterfly Valve Electronic 3 In | AB3ZDG 1WDX3 GLC23E 3Cast Iron3"EPDMFlanged150 psi WOG6"4-€1,341.25
MILWAUKEE VALVE GLC23E 4 Butterfly Valve Electronic 4 In | AB3ZDH 1WDX4 GLC23E 4Cast Iron4"EPDMFlanged150 psi WOG7 1/2"8-€1,709.27
MILWAUKEE VALVE GLC23E 5 Butterfly Valve Electronic 5 In | AB3ZDJ 1WDX5 GLC23E 5Cast Iron5"EPDMFlanged150 psi WOG8 1/2"8-€2,238.18
MILWAUKEE VALVE GLC23E 8 Butterfly Valve Electronic 8 In | AB3ZDL 1WDX7 GLC23E 8Cast Iron8"EPDMFlanged150 psi WOG11 3/4"8-€4,059.44
MILWAUKEE VALVE MBEOO - 1" Butterfly Valve 1 Inch 120 Vac/nema 4 | AD2LME 3RAX2 MBEOO - 1"Bronze1"VitonNPT175 psi WOG---€916.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE GLC23E 6 Butterfly Valve Electronic 6 In
€3,312.96 /unit