MILWAUKEE VALVE F90CS300RN1 100 Ball Valve, With Locking Handle, Unibody, Carbon Steel, 1 Inch Valve Size | CE2TVY

MILWAUKEE VALVE F90CS300RN1 100 Ball Valve, With Locking Handle, Unibody, Carbon Steel, 1 Inch Valve Size

Item: CE2TVY Model: F90CS300RN1 100
In Stock

Get it by Tuesday, Jun 10

€2,237.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 4.374
Ship height (cm)8.51
Ship length (cm)16.51
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE 422110 Ball Valve, Unibody, Carbon Steel, 1/2 Inch Valve Size | CE2MZJ 422110422110€1,100.11
MILWAUKEE VALVE 422111 Ball Valve, Unibody, Carbon Steel, 3/4 Inch Valve Size | CE2MZK 422111422111€1,464.39
MILWAUKEE VALVE 422112 Ball Valve, Unibody, Carbon Steel, 1 Inch Valve Size | CE2MZL 422112422112€1,733.18
MILWAUKEE VALVE 422113 Ball Valve, Unibody, Carbon Steel, 1 1/2 Inch Valve Size | CE2MZM 422113422113€3,010.97
MILWAUKEE VALVE 422114 Ball Valve, Unibody, Carbon Steel, 2 Inch Valve Size | CE2MZN 422114422114€3,436.67
MILWAUKEE VALVE 422116 Ball Valve, Unibody, Carbon Steel, 3 Inch Valve Size | CE2MZP 422116422116€6,202.08
MILWAUKEE VALVE 422117 Ball Valve, Unibody, Carbon Steel, 4 Inch Valve Size | CE2MZQ 422117422117€10,243.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE F90CS300RN1 100 Ball Valve, With Locking Handle, Unibody, Carbon Steel, 1 Inch Valve Size
€2,237.33 /unit