MILWAUKEE VALVE F203CSN2 100 Ball Valve, With Locking Handle, 2 Piece, Carbon Steel, 1 Inch Valve Size | CE2TUD

MILWAUKEE VALVE F203CSN2 100 Ball Valve, With Locking Handle, 2 Piece, Carbon Steel, 1 Inch Valve Size

Item: CE2TUD Model: F203CSN2 100
In Stock

Get it by Thursday, Jun 12

€3,131.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 5.571
Ship height (cm)8.51
Ship length (cm)12.7
Ship width (cm)7.9
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE 411508R Ball Valve, 2 Piece, Full Port, Carbon Steel, 6 Inch Valve Size | CE2MZA 411508R411508R€18,124.47
MILWAUKEE VALVE 411510R Ball Valve, 2 Piece, Full Port, Carbon Steel, 10 Inch Valve Size | CE2MZB 411510R411510R€66,303.49
MILWAUKEE VALVE 412101 Ball Valve, 2 Piece, Full Port, Stainless Steel, 3/4 Inch Valve Size | CE2MZC 412101412101€2,357.44
MILWAUKEE VALVE 412107R Ball Valve, 2 Piece, Full Port, Stainless Steel, 4 Inch Valve Size | CE2MZD 412107R412107R€10,511.21
MILWAUKEE VALVE 412108R Ball Valve, 2 Piece, Full Port, Stainless Steel, 6 Inch Valve Size | CE2MZE 412108R412108R€26,238.73
MILWAUKEE VALVE 414502R Ball Valve, 2 Piece, Full Port, Stainless Steel, 1 Inch Valve Size | CE2MZF 414502R414502R€4,841.23
MILWAUKEE VALVE 414503R Ball Valve, 2 Piece, Full Port, Stainless Steel, 1 1/2 Inch Valve Size | CE2MZG 414503R414503R€9,682.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE F203CSN2 100 Ball Valve, With Locking Handle, 2 Piece, Carbon Steel, 1 Inch Valve Size
€3,131.96 /unit