Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE BB2-352 1 Disc Valve 1 Piece 1 Inch Bronze Solder | AA9YTE 1JTL8

MILWAUKEE VALVE BB2-352 1 Disc Valve 1 Piece 1 Inch Bronze Solder

Item: AA9YTE Model: BB2-352 1Cross Ref: 1JTL8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.23 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Disc Valve
Body MaterialBronze
Handle TypeGear Operated
Max. Water Pressure175 psi
Pipe Size1"
Temp. Range+30°F to +275°F
3-a ComplianceNot Rated
Connection TypeSolder
Disc Material316 Stainless Steel
Flow Coefficient (cv)43
For MediaAir, LPG Gas, Natural Gas, Oil, Vacuum, Water
Handle Length3 1/2"
Handle MaterialZinc Plated Steel
Includes Disc Position IndicatorDisc Position Indicator Included
Liner MaterialFKM
Manufacturer Warranty1 yr.
Max. Pressure (cwp)175 psi
Media Temp. Range30°F to 275°F
O-ring MaterialFKM
StandardsAGA, FM, UL LISTED
Stem MaterialStainless Steel
Vacuum Service Rating-29 in. hg
Valve SeriesBB2

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)7.11
HS code8481801090
Country of OriginUS

Product Variants

ProductModelPipe SizeHandle TypeTemp. RangeBody MaterialPrice
MILWAUKEE VALVE BB2-100 1/4 Disc Valve 1 Piece 1/4 Inch Bronze Fnpt | AA9YRB 1JNL9 BB2-100 1/41/4"Lever+30°F to +275°FBronze€38.50
MILWAUKEE VALVE BB2-100 3/8 Disc Valve 1 Piece 3/8 Inch Bronze Fnpt | AA9YRC 1JPL1 BB2-100 3/83/8"Lever+30°F to +275°FBronze€48.34
MILWAUKEE VALVE BB2-100 1/2 Disc Valve 1 Piece 1/2 Inch Bronze Fnpt | AA9YRD 1JPL2 BB2-100 1/21/2"Gear Operated+30°F to +275°FBronze€33.60
MILWAUKEE VALVE BB2-100 3/4 Disc Valve 1 Piece 3/4 Inch Bronze Fnpt | AA9YRE 1JPL3 BB2-100 3/43/4"Gear Operated+30°F to +275°FBronze€33.66
MILWAUKEE VALVE BB2-100 1 Disc Valve 1 Piece 1 Inch Bronze Fnpt | AA9YRF 1JPL4 BB2-100 11"Gear Operated+30°F to +275°FBronze€47.37
MILWAUKEE VALVE BB2-100 1 1/4 Disc Valve 1 Piece 1-1/4 Inch Bronze Fnpt | AA9YRG 1JPL5 BB2-100 1 1/41 1/4"Lever+30°F to +275°FBronze€71.82
MILWAUKEE VALVE BB2-100 1 1/2 Disc Valve 1 Piece 1-1/2 Inch Bronze Fnpt | AA9YRH 1JPL6 BB2-100 1 1/21 1/2"Gear Operated+30°F to +275°FBronze€94.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE BB2-352 1 Disc Valve 1 Piece 1 Inch Bronze Solder
€71.23 /unit