Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE BB2-102 1/2 Disc Valve 1 Piece 1/2 Inch Bronze Fnpt | AA9YRM 1JRL1

MILWAUKEE VALVE BB2-102 1/2 Disc Valve 1 Piece 1/2 Inch Bronze Fnpt

Item: AA9YRM Model: BB2-102 1/2Cross Ref: 1JRL1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€56.83 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Disc Valve
Body MaterialBronze
Handle TypeLever
Max. Water Pressure175 psi
Pipe Size1/2"
Temp. Range+30°F to +275°F

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)3.3
Ship length (cm)11.94
Ship width (cm)5.84
HS code8481801090
Country of OriginUS

Product Variants

ProductModelPipe SizeHandle TypeTemp. RangeBody MaterialPrice
MILWAUKEE VALVE BB2-100 1/4 Disc Valve 1 Piece 1/4 Inch Bronze Fnpt | AA9YRB 1JNL9 BB2-100 1/41/4"Lever+30°F to +275°FBronze€38.50
MILWAUKEE VALVE BB2-100 3/8 Disc Valve 1 Piece 3/8 Inch Bronze Fnpt | AA9YRC 1JPL1 BB2-100 3/83/8"Lever+30°F to +275°FBronze€48.34
MILWAUKEE VALVE BB2-100 1/2 Disc Valve 1 Piece 1/2 Inch Bronze Fnpt | AA9YRD 1JPL2 BB2-100 1/21/2"Gear Operated+30°F to +275°FBronze€33.60
MILWAUKEE VALVE BB2-100 3/4 Disc Valve 1 Piece 3/4 Inch Bronze Fnpt | AA9YRE 1JPL3 BB2-100 3/43/4"Gear Operated+30°F to +275°FBronze€33.66
MILWAUKEE VALVE BB2-100 1 Disc Valve 1 Piece 1 Inch Bronze Fnpt | AA9YRF 1JPL4 BB2-100 11"Gear Operated+30°F to +275°FBronze€47.37
MILWAUKEE VALVE BB2-100 1 1/4 Disc Valve 1 Piece 1-1/4 Inch Bronze Fnpt | AA9YRG 1JPL5 BB2-100 1 1/41 1/4"Lever+30°F to +275°FBronze€71.82
MILWAUKEE VALVE BB2-100 1 1/2 Disc Valve 1 Piece 1-1/2 Inch Bronze Fnpt | AA9YRH 1JPL6 BB2-100 1 1/21 1/2"Gear Operated+30°F to +275°FBronze€94.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE BB2-102 1/2 Disc Valve 1 Piece 1/2 Inch Bronze Fnpt
€56.83 /unit