MILWAUKEE VALVE BB1-10A0- 114 Butterball Butterfly Valve, Full Port, 1 1/4 Inch Valve Size, With Actuator Pad | CE2PEY

MILWAUKEE VALVE BB1-10A0- 114 Butterball Butterfly Valve, Full Port, 1 1/4 Inch Valve Size, With Actuator Pad

Item: CE2PEY Model: BB1-10A0- 114
In Stock

Get it by Thursday, Jun 12

€596.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)5.56
Ship length (cm)6.68
Ship width (cm)6.83
Country of OriginUS

Product Details:

Milwaukee BB1-10A0- 114 butterball butterfly valve is designed for pipelines to isolate and regulate the flow of fluid. It consists of a valve body, disc, seat, stem and seal that work together to provide bi-directional flow and bubble-tight shut-off in the piping system.

Features:

  • This butterball valve features bronze construction to offer ductility and excellent rust / corrosion resistance.
  • It features a threaded design for leak-proof connection with the pipe system and slowly closes to prevent water hammer.
  • It is integrated with a Buna-N O-ring to offer strength and toughness, as well as superior resistance against abrasives. It can withstand a maximum pressure and temperature of 175 psi and 180 degrees F, respectively.
  • It comes with a full port opening that eliminates the reduction of flow when water goes from the pipe to the valve.

Frequently Asked Questions:

Q. What is the function of the Viton seat?

A. The Viton seat resists the entry of contaminants and provides isolation & full flow without pressure drop.

Q. What is the use of the bare stem operator?

A. This Milwaukee butterball valve is facilitated with a bare stem operator that reduces pressure in the intake system as the throttle is closed and prevents compressor surge.

Q. What is the advantage of the one-piece design?

A. The valve has a one-piece design to provide rigid support and alignment for the disc.

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Number Of Bolt HolesDisc MaterialPrice
MILWAUKEE VALVE CW223E 8 Butterfly Valve Wafer 8 Inch Ci Epdm Liner | AA9XZW 1JBG4 CW223E 88"Cast IronLever-30°F to +250°FEPDM11 3/4"2Aluminum, Bronze€677.70
MILWAUKEE VALVE CW323E 8 Butterfly Valve Wafer 8 Inch Ci Epdm Gear | AA9XZY 1JBG8 CW323E 88"Cast IronGear Operated-30°F to +250°FEPDM11 3/4"2-€763.27
MILWAUKEE VALVE P2855E 2" Butterfly Valve Wafer 2 Inch Aluminium | AD7RDA 4FZL2 P2855E 2"2"AluminumLever0°F to +180°FEPDM3 3/4"6Iron€274.52
MILWAUKEE VALVE P2855E 3" Butterfly Valve Wafer 3 Inch Aluminium | AD7RDB 4FZL3 P2855E 3"3"AluminumLever0°F to +180°FEPDM4 7/8"8Iron€362.04
MILWAUKEE VALVE P2855E 4" Butterfly Valve Wafer 4 Inch Aluminium | AD7RDC 4FZL4 P2855E 4"4"AluminumGear Operated0°F to +180°FEPDM5 7/8"8Iron€482.59
MILWAUKEE VALVE P2855E 5" Butterfly Valve Wafer 5 Inch Aluminium | AD7RDD 4FZL5 P2855E 5"5"AluminumGear Operated0°F to +180°FEPDM7"12Iron€663.24
MILWAUKEE VALVE P2855E 6" Butterfly Valve Wafer 6 Inch Aluminium | AD7RDE 4FZL6 P2855E 6"6"AluminumLever0°F to +180°FEPDM8.13"12Iron€760.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE BB1-10A0- 114 Butterball Butterfly Valve, Full Port, 1 1/4 Inch Valve Size, With Actuator Pad
€596.27 /unit