Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE 572 1 1/4 Globe Valve Class 300 1-1/4 Inch | AA9YJM 1JLE5

MILWAUKEE VALVE 572 - 114 Globe Valve Class 300 1-1/4 Inch

Item: AA9YJM Model: 572 - 114Cross Ref: 1JLE5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€520.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve
Body MaterialBronze
Bonnet StyleUnion Nut
ClassClass 300
Connection TypeFNPT
Handle MaterialMalleable Iron
Handle TypeHand Wheel
Inlet To Outlet Length3 7/8"
Item - Globe ValvesGlobe Valve
Max. Fluid Temp.550°F
Max. Steam Pressure300 psi
Max. Water Pressure600 psi
Pipe Size1 1/4"
ShapeTee
Shape - Globe ValvesTee
Stem MaterialBronze
Top Of Handle To Inlet Center7"
Top Of Handle To Inlet Center - Valves7"
Valve ClassClass 300
Valve Handle DesignHand Wheel
Valve Stem DesignRising
Valve Stem TypeRising
Wedge MaterialBronze
Bonnet MaterialBronze
Connection Size - Side 11 1/4"
Connection Size - Side 21 1/4"
Disc MaterialBronze
Flow Coefficient (cv)20
For MediaGas, Oil, Steam, Water
Globe Valve Body TypeZ-Body
Handle Diameter3.75"
Handle Height7"
Max. Pressure (cwp)1000 psi
Max. Pressure (steam)300 psi
Media Temp. Range-20°F to 550°F
Overall Length4.25"
Seal MaterialBronze
Seat MaterialBronze
StandardsASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
StemRising
Stem TypeRising
Valve Series572

Shipping Info:

Ship weight (kg) 2.457
Ship height (cm)9.14
Ship length (cm)20.07
Ship width (cm)11.43
HS code8481801070
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Water PressureTop Of Handle To Inlet CenterInlet To Outlet LengthMax. Fluid Temp.Bonnet StyleClassMax. Steam PressurePrice
MILWAUKEE VALVE 502 1/8 Globe Valve Class 125 1/8 Inch | AA9YHH 1JLB5 502 - 181/8"200 psi3 1/16"1 5/8"406°FUnionClass 125125 psi€87.55
MILWAUKEE VALVE 502 1/4 Globe Valve Class 125 1/4 Inch Fnpt | AA9YHJ 1JLB6 502 - 141/4"200 psi3 1/16"1 5/8"406°FUnionClass 125125 psi€87.55
MILWAUKEE VALVE 502 3/8 Globe Valve Class 125 3/8 Inch Fnpt | AA9YHK 1JLB7 502 - 383/8"200 psi3.187"1 13/16"406°FUnionClass 125125 psi€87.55
MILWAUKEE VALVE 502 1/2 Globe Valve Class 125 1/2 Inch | AA9YHL 1JLB8 502 - 121/2"200 psi3 5/8"2 5/16"406°FUnionClass 125125 psi€88.95
MILWAUKEE VALVE 502 3/4 Globe Valve Class 125 3/4 Inch | AA9YHM 1JLB9 502 - 343/4"200 psi3 15/16"2 9/16"406°FUnionClass 125125 psi€114.37
MILWAUKEE VALVE 502 1 Globe Valve Class 125 1 Inch | AA9YHN 1JLC1 502 11"200 psi3 3/8"2.938"406°FUnionClass 125125 psi€133.80
MILWAUKEE VALVE 502 1 1/4 Globe Valve Class 125 1-1/4 Inch Fnpt | AA9YHP 1JLC2 502 - 1141 1/4"200 psi5.187"3 3/8"406°FUnionClass 125125 psi€184.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 572 - 114 Globe Valve Class 300 1-1/4 Inch
€520.96 /unit