Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE 570 1-1/2 Globe Valve Class 200 1-1/2 Inch | AD7RTU 4GCG2

MILWAUKEE VALVE 570 - 112 Globe Valve Class 200 1-1/2 Inch

Item: AD7RTU Model: 570 - 112Cross Ref: 4GCG2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€841.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve
Body MaterialBronze
Bonnet StyleUnion
ClassClass 200
Connection TypeFNPT
Handle MaterialMalleable Iron
Handle TypeHand Wheel
Inlet To Outlet Length4 1/2"
Item - Globe ValvesGlobe Valve
Max. Fluid Temp.550°F
Max. Steam Pressure200 psi
Max. Water Pressure400 psi
Pipe Size1 1/2"
ShapeTee
Shape - Globe ValvesTee
Stem MaterialBronze
Top Of Handle To Inlet Center7 11/16"
Valve ClassClass 200
Valve Handle DesignHand Wheel
Valve Stem DesignRising
Valve Stem TypeRising
Wedge MaterialBronze
Bonnet MaterialBronze
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Disc MaterialBronze
Flow Coefficient (cv)28
For MediaGas, Oil, Steam, Water
Globe Valve Body TypeZ-Body
Handle Diameter4.25"
Handle Height7"
Max. Pressure (cwp)400 psi
Max. Pressure (steam)200 psi
Media Temp. Range-20°F to 550°F
Overall Length4.75"
Seal MaterialBronze
Seat MaterialBronze
StandardsASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
StemRising
Stem TypeRising
Valve Series570

Shipping Info:

Ship weight (kg) 3.2175
Ship height (cm)10.16
Ship length (cm)21.84
Ship width (cm)12.19
HS code8481801070
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Water PressureTop Of Handle To Inlet CenterInlet To Outlet LengthMax. Fluid Temp.Bonnet StyleClassMax. Steam PressurePrice
MILWAUKEE VALVE 502 1/8 Globe Valve Class 125 1/8 Inch | AA9YHH 1JLB5 502 - 181/8"200 psi3 1/16"1 5/8"406°FUnionClass 125125 psi€87.55
MILWAUKEE VALVE 502 1/4 Globe Valve Class 125 1/4 Inch Fnpt | AA9YHJ 1JLB6 502 - 141/4"200 psi3 1/16"1 5/8"406°FUnionClass 125125 psi€87.55
MILWAUKEE VALVE 502 3/8 Globe Valve Class 125 3/8 Inch Fnpt | AA9YHK 1JLB7 502 - 383/8"200 psi3.187"1 13/16"406°FUnionClass 125125 psi€87.55
MILWAUKEE VALVE 502 1/2 Globe Valve Class 125 1/2 Inch | AA9YHL 1JLB8 502 - 121/2"200 psi3 5/8"2 5/16"406°FUnionClass 125125 psi€88.95
MILWAUKEE VALVE 502 3/4 Globe Valve Class 125 3/4 Inch | AA9YHM 1JLB9 502 - 343/4"200 psi3 15/16"2 9/16"406°FUnionClass 125125 psi€114.37
MILWAUKEE VALVE 502 1 Globe Valve Class 125 1 Inch | AA9YHN 1JLC1 502 11"200 psi3 3/8"2.938"406°FUnionClass 125125 psi€133.80
MILWAUKEE VALVE 502 1 1/4 Globe Valve Class 125 1-1/4 Inch Fnpt | AA9YHP 1JLC2 502 - 1141 1/4"200 psi5.187"3 3/8"406°FUnionClass 125125 psi€184.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 570 - 112 Globe Valve Class 200 1-1/2 Inch
€841.14 /unit