Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE 509 1/4 Swing Check Valve Bronze 1/4 Inch Fnpt | AA9YPU 1JLY6

MILWAUKEE VALVE 509 - 14 Swing Check Valve Bronze 1/4 Inch Fnpt

Item: AA9YPU Model: 509 - 14Cross Ref: 1JLY6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
Application - ValvesGeneral Purpose
Cap To Inlet Center1 7/16"
Connection TypeFNPT
Cracking Pressure0.75 psi to 1 psi
Flow DesignSingle
Full Flow - ValvesYes
Length2 1/8"
MaterialBronze
Max. Steam Pressure125 psi WSP
Max. Temp.406°F
Max. Water Pressure200 psi
Mounting OrientationHorizontal, Vertical
Mounting Orientation - Check ValvesHorizontal, Vertical
Mounting PositionHorizontal/Vertical
SealBrass
Seal MaterialBrass
Seal Material - Check ValvesBronze
Seat Material - Check ValvesBrass
Size1/4"
3-a ComplianceNot Rated
Body MaterialBronze
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11/4"
Connection Size - Side 21/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Disc MaterialBrass
Flow Coefficient (cv)3.3
Flow Rate3.3 GPM
For MediaGas, Oil, Steam, Water
Height - Cap To Inlet Center1 5/16"
Includes CounterweightNo Counterweight
Max. Pressure (cwp)200 psi
Max. Pressure (steam)125 psi
Media Temp. Range-20°F to 406°F
Operating Temperature - Maximum406°F
Operating Temperature - Minimum-20°F
Overall Length2.5"
Pipe Size1/4"
Seat MaterialBronze
Silent CheckStandard
StandardsASTM B16, ASTM B62
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve Series509

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)3.05
Ship length (cm)5.59
Ship width (cm)5.08
HS code8481301090
Country of OriginUS

Product Variants

ProductModelConnection TypeMounting OrientationCap To Inlet CenterMax. Temp.Mounting PositionCracking PressureSeat MaterialOverall HeightPrice
MILWAUKEE VALVE UP0967000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJK 12K646 UP0967000012ThreadedHorizontal, Vertical1.531"150°FMulti Position0.5 psiMetal2.094"€76.79
MILWAUKEE VALVE UP0967000034 Low Lead Swing Check Valve Brass 3/4 Inch | AA4FJL 12K647 UP0967000034ThreadedHorizontal, Vertical1 5/8"151°FMulti Position0.6 psiMetal2.297"€97.89
MILWAUKEE VALVE UP0967000100 Low Lead Swing Check Valve Brass 1 Inch | AA4FJM 12K648 UP0967000100ThreadedHorizontal, Vertical1.781"152°FMulti Position0.7 psiMetal-€110.66
MILWAUKEE VALVE UP0967000114 Low Lead Swing Check Valve Brass 1-1/4 | AA4FJN 12K649 UP0967000114ThreadedHorizontal, Vertical2"153°FMulti Position0.8 psiMetal2.906"€150.16
MILWAUKEE VALVE UP0967000112 Low Lead Swing Check Valve Brass 1-1/2 | AA4FJP 12K650 UP0967000112ThreadedHorizontal, Vertical2 1/4"154°FMulti Position0.9 psiMetal3.297"€181.31
MILWAUKEE VALVE UP0967000200 Low Lead Swing Check Valve Brass 2 Inch | AA4FJQ 12K651 UP0967000200ThreadedHorizontal, Vertical2.688"155°FMulti Position0.1 psiMetal3.844"€260.46
MILWAUKEE VALVE UP0968000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJR 12K652 UP0968000012SolderHorizontal, Vertical1.531"156°FMulti Position0.11 psiMetal2.094"€76.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 509 - 14 Swing Check Valve Bronze 1/4 Inch Fnpt
€80.93 /unit