Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE 502 2 Globe Valve Class 125 2 Inch | AA9YHR 1JLC4

MILWAUKEE VALVE 502 2 Globe Valve Class 125 2 Inch

Item: AA9YHR Model: 502 2Cross Ref: 1JLC4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€418.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve
Body MaterialBronze
Bonnet StyleUnion
ClassClass 125
Connection TypeFNPT
Handle MaterialMalleable Iron
Handle TypeHand Wheel
Inlet To Outlet Length4.437"
Item - Globe ValvesGlobe Valve
Max. Fluid Temp.406°F
Max. Steam Pressure125 psi
Max. Water Pressure200 psi
Pipe Size2"
ShapeTee
Shape - Globe ValvesTee
Stem MaterialBronze
Top Of Handle To Inlet Center6 3/4"
Valve ClassClass 125
Valve Handle DesignHand Wheel
Valve Stem DesignRising
Valve Stem TypeRising
Wedge MaterialBronze
Bonnet MaterialBronze
Connection Size - Side 12"
Connection Size - Side 22"
Disc MaterialBronze
Flow Coefficient (cv)48
For MediaGas, Oil, Steam, Water
Globe Valve Body TypeZ-Body
Handle Diameter4.25"
Handle Height6 3/4"
Max. Pressure (cwp)200 psi
Max. Pressure (steam)125 psi
Media Temp. Range-20°F to 406°F
Overall Length4.44"
Seal MaterialBronze
Seat MaterialBronze
StandardsASTM B505, ASTM B62, MSS SP-80
StemRising
Stem TypeRising
Valve Series502

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)10.16
Ship length (cm)18.29
Ship width (cm)11.43
HS code8481801070
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Water PressureTop Of Handle To Inlet CenterInlet To Outlet LengthMax. Fluid Temp.Bonnet StyleClassMax. Steam PressurePrice
MILWAUKEE VALVE 502 1/8 Globe Valve Class 125 1/8 Inch | AA9YHH 1JLB5 502 - 181/8"200 psi3 1/16"1 5/8"406°FUnionClass 125125 psi€87.55
MILWAUKEE VALVE 502 1/4 Globe Valve Class 125 1/4 Inch Fnpt | AA9YHJ 1JLB6 502 - 141/4"200 psi3 1/16"1 5/8"406°FUnionClass 125125 psi€87.55
MILWAUKEE VALVE 502 3/8 Globe Valve Class 125 3/8 Inch Fnpt | AA9YHK 1JLB7 502 - 383/8"200 psi3.187"1 13/16"406°FUnionClass 125125 psi€87.55
MILWAUKEE VALVE 502 1/2 Globe Valve Class 125 1/2 Inch | AA9YHL 1JLB8 502 - 121/2"200 psi3 5/8"2 5/16"406°FUnionClass 125125 psi€88.95
MILWAUKEE VALVE 502 3/4 Globe Valve Class 125 3/4 Inch | AA9YHM 1JLB9 502 - 343/4"200 psi3 15/16"2 9/16"406°FUnionClass 125125 psi€114.37
MILWAUKEE VALVE 502 1 Globe Valve Class 125 1 Inch | AA9YHN 1JLC1 502 11"200 psi3 3/8"2.938"406°FUnionClass 125125 psi€133.80
MILWAUKEE VALVE 502 1 1/4 Globe Valve Class 125 1-1/4 Inch Fnpt | AA9YHP 1JLC2 502 - 1141 1/4"200 psi5.187"3 3/8"406°FUnionClass 125125 psi€184.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 502 2 Globe Valve Class 125 2 Inch
€418.27 /unit