MILWAUKEE VALVE 32552 Ball Valve, 3 Piece, Full Port, Bronze, 1/2 Inch Valve Size | CE2LYU

MILWAUKEE VALVE 32552 Ball Valve, 3 Piece, Full Port, Bronze, 1/2 Inch Valve Size

Item: CE2LYU Model: 32552
In Stock

Get it by Tuesday, Jun 17

€502.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 0.711
Ship height (cm)6.4
Ship length (cm)7.14
Ship width (cm)4.01
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE 30SS0F02LS 012 Ball Valve, 3 Piece, Stainless Steel, 1/2 Inch Valve Size | CE2LRH 30SS0F02LS 01230SS0F02LS 012€926.96
MILWAUKEE VALVE 30SS0F02LS 200 Ball Valve, 3 Piece, Stainless Steel, 2 Inch Valve Size | CE2LRJ 30SS0F02LS 20030SS0F02LS 200€3,200.27
MILWAUKEE VALVE 30SS0F02LS 114 Ball Valve, 3 Piece, Stainless Steel, 1 1/4 Inch Valve Size | CE2LRK 30SS0F02LS 11430SS0F02LS 114€1,815.03
MILWAUKEE VALVE 30SS0F02LS 034 Ball Valve, 3 Piece, Stainless Steel, 3/4 Inch Valve Size | CE2LRL 30SS0F02LS 03430SS0F02LS 034€1,304.15
MILWAUKEE VALVE 30SS0F02LS 112 Ball Valve, 3 Piece, Stainless Steel, 1 1/2 Inch Valve Size | CE2LRM 30SS0F02LS 11230SS0F02LS 112€2,489.83
MILWAUKEE VALVE 30SS0F02LS 100 Ball Valve, 3 Piece, Stainless Steel, 1 Inch Valve Size | CE2LRN 30SS0F02LS 10030SS0F02LS 100€1,548.23
MILWAUKEE VALVE 30100 Ball Valve, 3 Piece, Full Port, Bronze, 1/4 Inch Valve Size | CE2LRP 3010030100€307.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 32552 Ball Valve, 3 Piece, Full Port, Bronze, 1/2 Inch Valve Size
€502.60 /unit