Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE 3/4 BA-485BLL Brass Ball Valve Inline Solder 3/4 In | AD2LPZ 3RCF8

MILWAUKEE VALVE 3/4" BA-485BLL Brass Ball Valve Inline Solder 3/4 In

Item: AD2LPZ Model: 3/4" BA-485BLLCross Ref: 3RCF8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball FinishChrome Plated
Ball MaterialBrass
Ball Port StyleFull Port
Ball Valve Basic Body MaterialBrass
Ball Valve Product GroupManual
Body MaterialBrass
Body StyleInline
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 13/4"
Connection Size - Side 23/4"
Connection TypeSolder x Solder
Connection Type - Side 2Sweat
For MediaCombustible Gases, Water
Handle - LockingLocking
Handle ColorBlue
Handle Height1.93"
Handle Length4.35"
Handle MaterialSteel
Handle TypeLever Locking
Included MountingNot Applicable
Max. Pressure600 psi WOG
Max. Pressure For Combustible GasNot Rated
Max. Steam Pressure150 psi WSP
Maximum Pressure - SteamNot Applicable
Nominal Valve Size3/4"
Number Of Pieces2
Pipe Schedule CompatibilityNot Applicable
Pipe Size3/4"
PortFull
Pressure For Water600 psi WOG
Seal MaterialPTFE
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range0°F to +400°F
Valve Body StyleStraight
Vented Ball ValveNot Applicable
3-a ComplianceNot Rated
Cleaned And BaggedValve Cleaned and Bagged
Coefficient Of Volume (cv)40
Connection Gender - Side 2Female
Connection Type - Side 1Sweat
HandleLocking Lever
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)600 psi
Media Temp. Range0°F to 400°F
Overall Length3.1"
StandardsASME A112.4.14, MSS SP-110
Vacuum Service Rating-29.92 in. hg
Valve ConstructionTwo-Piece

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)4.06
Ship length (cm)15.75
Ship width (cm)7.62
HS code8481801085
Country of OriginCN

Product Variants

ProductModelBall MaterialPipe SizeTemp. RangeBody MaterialConnection TypeMax. PressureMax. Steam PressureSeat MaterialPrice
MILWAUKEE VALVE 1/2" BA-485BLL Brass Ball Valve Inline Solder 1/2 In | AD2LPY 3RCF7 1/2" BA-485BLLBrass1/2"0°F to +400°FBrassSolder x Solder600 psi WOG150 psi WSPPTFE€43.14
MILWAUKEE VALVE 1" BA-485BLL Brass Ball Valve Inline Solder 1 In | AD2LQA 3RCF9 1" BA-485BLLBrass1"0°F to +400°FBrassSolder x Solder600 psi WOG150 psi WSPPTFE€51.27
MILWAUKEE VALVE 1-1/4" BA-485BLL Brass Ball Valve Inline Solder 1-1/4 In | AD2LQB 3RCG1 1-1/4" BA-485BLLBrass1 1/4"0°F to +400°FBrassSolder x Solder600 psi WOG150 psi WSPPTFE€83.02
MILWAUKEE VALVE 1-1/2" BA-485BLL Brass Ball Valve Inline Solder 1-1/2 In | AD2LQC 3RCG2 1-1/2" BA-485BLLBrass1 1/2"0°F to +400°FBrassSolder x Solder600 psi WOG150 psi WSPPTFE€112.22
MILWAUKEE VALVE 2" BA-485BLL Brass Ball Valve Inline Solder 2 In | AD2LQD 3RCG3 2" BA-485BLLBrass2"0°F to +400°FBrassSolder x Solder600 psi WOG150 psi WSPPTFE€149.92
MILWAUKEE VALVE 2-1/2" BA-485BLL Brass Ball Valve Inline Solder 2-1/2 In | AD2LQE 3RCG4 2-1/2" BA-485BLLBrass2 1/2"0°F to +400°FBrassSolder x Solder600 psi WOG150 psi WSPPTFE€388.09
MILWAUKEE VALVE 3" BA-485BLL Brass Ball Valve Inline Solder 3 In | AD2LQF 3RCG5 3" BA-485BLLBrass3"0°F to +400°FBrassSolder x Solder600 psi WOG150 psi WSPPTFE€515.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 3/4" BA-485BLL Brass Ball Valve Inline Solder 3/4 In
€71.23 /unit