Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE 3/4 BA-475BLL Brass Ball Valve Inline Fnpt 3/4 In | AD2LPQ 3RCE9

MILWAUKEE VALVE 3/4" BA-475BLL Brass Ball Valve Inline Fnpt 3/4 In

Item: AD2LPQ Model: 3/4" BA-475BLLCross Ref: 3RCE9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€90.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball FinishChrome Plated
Ball MaterialBrass
Ball Port StyleFull Port
Ball Valve Basic Body MaterialBrass
Ball Valve Product GroupManual
Body MaterialBrass
Body StyleInline
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 13/4"
Connection Size - Side 23/4"
Connection TypeFNPT x FNPT
For MediaCombustible Gases, Water
Handle - LockingLocking
Handle ColorBlue
Handle Height1.93"
Handle Length4.35"
Handle MaterialSteel
Handle TypeLever Locking
Included MountingNot Applicable
Max. Pressure600 psi WOG
Max. Pressure For Combustible GasNot Rated
Max. Steam Pressure150 psi WSP
Maximum Pressure - SteamNot Applicable
Nominal Valve Size3/4"
Number Of Pieces2
Pipe Schedule CompatibilityNot Applicable
Pipe Size3/4"
PortFull
Pressure For Water600 psi WOG
Seal MaterialPTFE
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range0°F to +400°F
Valve Body StyleStraight
Vented Ball ValveNot Applicable
3-a ComplianceNot Rated
Cleaned And BaggedValve Cleaned and Bagged
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleLocking Lever
Max. Pressure (combustible Gas)Not Rated
Overall Length2.62"
StandardsCSA, FM

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)8.38
Ship length (cm)14.99
Ship width (cm)8.38
HS code8481801085
Country of OriginCN

Product Variants

ProductModelStem MaterialPipe SizeTemp. RangeBody MaterialConnection TypeMax. PressureMax. Steam PressureBall MaterialPrice
MILWAUKEE VALVE BA-475BMS 1/4 Brass Ball Valve Inline Fnpt 1/4 In | AA9XYW 1JBA4 BA-475BMS 1/4Brass1/4"0°F to +350°FBrassFNPT x FNPT600 psi WOG150 psi WSPBrass€23.82
MILWAUKEE VALVE BA-475BMS 3/8 Brass Ball Valve Inline Fnpt 3/8 In | AA9XYX 1JBA5 BA-475BMS 3/8Brass3/8"0°F to +350°FBrassFNPT x FNPT600 psi WOG150 psi WSPBrass€25.61
MILWAUKEE VALVE BA-475BMS 1/2 Brass Ball Valve Inline Fnpt 1/2 In | AA9XYY 1JBA6 BA-475BMS 1/2Brass1/2"0°F to +350°FBrassFNPT x FNPT600 psi WOG150 psi WSPBrass€26.21
MILWAUKEE VALVE BA-475BMS 3/4 Brass Ball Valve Inline Fnpt 3/4 In | AA9XYZ 1JBA7 BA-475BMS 3/4Brass3/4"0°F to +350°FBrassFNPT x FNPT600 psi WOG150 psi WSPBrass€34.85
MILWAUKEE VALVE BA-475BMS 1 Brass Ball Valve Inline Fnpt 1 In | AA9XZA 1JBA8 BA-475BMS 1PTFE1"0°F to +350°FBrassFNPT x FNPT600 psi WOG150 psi WSPBrass€53.35
MILWAUKEE VALVE BA-475BMS 1 1/4 Brass Ball Valve Inline Fnpt 1-1/4 In | AA9XZB 1JBA9 BA-475BMS 1 1/4PTFE1 1/4"0°F to +350°FBrassFNPT x FNPT600 psi WOG150 psi WSPBrass€76.44
MILWAUKEE VALVE BA-475BMS 1 1/2 Brass Ball Valve Inline Fnpt 1-1/2 In | AA9XZC 1JBB1 BA-475BMS 1 1/2PTFE1 1/2"0°F to +350°FBrassFNPT x FNPT600 psi WOG150 psi WSPBrass€91.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 3/4" BA-475BLL Brass Ball Valve Inline Fnpt 3/4 In
€90.92 /unit