MILWAUKEE VALVE 2885-M 2 Gate Valve Class 125 2 Inch Flange | AA9YGY 1JFL8

MILWAUKEE VALVE 2885-M 2 Gate Valve Class 125 2 Inch Flange

Item: AA9YGY Model: 2885-M 2Cross Ref: 1JFL8
In Stock

Get it by Tuesday, Jun 10

€467.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Body MaterialCast Iron
Bonnet StyleBolted
ClassClass 125
Connection Size - Side 12"
Connection Size - Side 22"
Connection TypeFlanged
Connection Type - Side 2Flange
For MediaGas, Oil, Water
Handle Dia.7"
Handle Height15"
Handle MaterialCast Iron
Handle TypeHand Wheel
Inlet To Outlet Length7"
Max. Fluid Temp.353°F
Max. Steam Pressure125 psi
Max. Water Pressure200 psi
Nominal Valve Size2"
Pipe Size2"
Pipe Size - Valves2"
Stem MaterialBrass
Top Of Handle To Inlet Center14.703"
Valve ClassClass 125
Valve Stem TypeRising
Wedge MaterialCast Iron
Wedge StyleSolid
Bonnet MaterialCast Iron
Connection Type - Side 1Flange
Handle Diameter7"
Overall Length7"
Seal MaterialBronze
Seat MaterialBronze

Shipping Info:

Ship weight (kg) 17.235
Ship height (cm)17.78
Ship length (cm)38.1
Ship width (cm)17.78
HS code8481803010
Country of OriginCN

Product Variants

ProductModelPipe SizeTop Of Handle To Inlet CenterInlet To Outlet LengthStem MaterialValve Stem TypeBody MaterialConnection TypeMax. Water PressurePrice
MILWAUKEE VALVE 2885-M 2 1/2 Gate Valve Class 125 2-1/2 Inch | AA9YGZ 1JFL9 2885-M - 2122 1/2"16 1/2"7 1/2"BrassRisingCast IronFlanged200 psi€526.39
MILWAUKEE VALVE 2885-M 3 Gate Valve Class 125 3 Inch Flange | AA9YHA 1JGL1 2885-M 33"18.593"8"BrassRisingCast IronFlanged200 psi€587.18
MILWAUKEE VALVE 2885-M 5 Gate Valve Class 125 5 Inch | AA9YHC 1JGL3 2885-M 55"28.297"10"BrassRisingCast IronFlanged200 psi€1,412.65
MILWAUKEE VALVE 2885-M 6 Gate Valve Class 125 6 Inch Flange | AA9YHD 1JGL4 2885-M 66"32.406"10 1/2"BrassRisingCast IronFlanged200 psi€1,412.65
MILWAUKEE VALVE 2885-M 8 Gate Valve Class 125 8 Inch | AA9YHE 1JGL5 2885-M 88"39.906"11 1/2"BrassRisingCast IronFlanged200 psi€2,480.03
MILWAUKEE VALVE 2882-M 2" Gate Valve Class 125 2 Inch | AE4DRD 5JMC2 2882-M 2"2"12"7"Brass-Cast IronFlanged200 psi€494.77
MILWAUKEE VALVE 2882-M 2-1/2" Gate Valve Class 125 2-1/2 Inch | AE4DRE 5JMC3 2882-M - 2122 1/2"13 1/4"7 1/2"BrassNon RisingCast IronFlanged200 psi€511.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 2885-M 2 Gate Valve Class 125 2 Inch Flange
€467.58 /unit