MILWAUKEE VALVE 19514 Ball Valve, With Oval Handle, RPTFE Seat, Reduced Port, Unibody, SS | CE2VJL

MILWAUKEE VALVE 19514 Ball Valve, With Oval Handle, RPTFE Seat, Reduced Port, Unibody, SS

Item: CE2VJL Model: 19514
Limited Availability
€472.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)6.5
Ship length (cm)14.5
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE 19200 Ball Valve, With Locking Handle, RPTFE Seat, Reduced Port, Unibody, Carbon Steel | CE2VHM 1920019200€247.34
MILWAUKEE VALVE 19201 Ball Valve, With Locking Handle, RPTFE Seat, Reduced Port, Unibody, Carbon Steel | CE2VHN 1920119201€247.34
MILWAUKEE VALVE 19202 Ball Valve, With Locking Handle, RPTFE Seat, Reduced Port, Unibody, Carbon Steel | CE2VHP 1920219202€247.34
MILWAUKEE VALVE 19203 Ball Valve, With Locking Handle, RPTFE Seat, Reduced Port, Unibody, Carbon Steel | CE2VHQ 1920319203€284.90
MILWAUKEE VALVE 19204 Ball Valve, With Locking Handle, RPTFE Seat, Reduced Port, Unibody, Carbon Steel | CE2VHR 1920419204€344.90
MILWAUKEE VALVE 19205 Ball Valve, With Locking Handle, RPTFE Seat, Reduced Port, Unibody, Carbon Steel | CE2VHT 1920519205€697.37
MILWAUKEE VALVE 19206 Ball Valve, With Locking Handle, RPTFE Seat, Reduced Port, Unibody, Carbon Steel | CE2VHU 1920619206€734.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 19514 Ball Valve, With Oval Handle, RPTFE Seat, Reduced Port, Unibody, SS
€472.37 /unit