Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE 17904 Ball Valve, RPTFE Seat, Male Tube End, 3 Piece, Bronze | CE2UYP

MILWAUKEE VALVE 17904 Ball Valve, RPTFE Seat, Male Tube End, 3 Piece, Bronze

Item: CE2UYP Model: 17904Cross Ref: 804GJ3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€419.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball Port StyleFull Port
Body MaterialBronze
Color - Valve HandleYellow
Connection Gender - Side 1Male
Connection Gender - Side 2Male
Connection Size - Side 11"
Connection Size - Side 21"
Connection Type - Side 2Tube
FeaturesOxygen Clean
For MediaGas
Handle - LockingLocking
Handle Length6 1/4"
Handle TypeLever
Included MountingNot Applicable
Max. Pressure600 psi
Max. Steam PressureNot Applicable
Maximum Pressure - Combustible GasNot Rated
Maximum Pressure - Operating600 psi
Nominal Valve Size1"
Pipe Schedule CompatibilityNot Applicable
Pipe Size1"
PortFull
Stem MaterialBrass
Stem TypeBlowout Resistant
Tube Size1"
Valve Body StyleStraight
Vented Ball ValveNot Applicable

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)6.2
Ship length (cm)35.64
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelStem MaterialMax. PressureBall MaterialOverall LengthPipe SizeTube SizeBody MaterialMax. Steam PressurePrice
MILWAUKEE VALVE BA260LDA 34 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3/4 Inch Valve Size | CE2KBH BA260LDA 34--------€1,622.93
MILWAUKEE VALVE BA260LDA 300 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3 Inch Valve Size | CE2KBJ BA260LDA 300--------€4,875.68
MILWAUKEE VALVE BA260LDA 14 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1/4 Inch Valve Size | CE2KBK BA260LDA 14--------€1,577.30
MILWAUKEE VALVE BA260LDA 38 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3/8 Inch Valve Size | CE2KBL BA260LDA 38--------€1,577.30
MILWAUKEE VALVE BA260LDA 212 Ball Valve, 2 Piece, Stainless Steel, Full Port, 2 1/2 Inch Valve Size | CE2KBM BA260LDA 212--------€3,956.69
MILWAUKEE VALVE BA260LDA 12 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1/2 Inch Valve Size | CE2KBN BA260LDA 12--------€1,577.30
MILWAUKEE VALVE BA260LDA 112 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1 1/2 Inch Valve Size | CE2KBP BA260LDA 112--------€1,927.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 17904 Ball Valve, RPTFE Seat, Male Tube End, 3 Piece, Bronze
€419.56 /unit