MILWAUKEE VALVE 17902S Ball Valve, RPTFE Seat, Male Tube End, 3 Piece, Bronze | CE2UYL

MILWAUKEE VALVE 17902S Ball Valve, RPTFE Seat, Male Tube End, 3 Piece, Bronze

Item: CE2UYL Model: 17902SCross Ref: 804GJ0
In Stock

Get it by Monday, Jun 16

€915.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Body MaterialBronze
Body Seal MaterialRPTFE
Connection TypeTube x Tube
FeaturesOxygen Clean
Grip MaterialVinyl
Handle FinishZinc Plated
Handle MaterialSteel, Vinyl
Max. Pressure600 psi
Overall Length13.86"
Pipe Size1/2"
PortFull
Seat MaterialRPTFE
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Tube Size1/2"
Valve StructureThree Piece
3-a ComplianceNot Rated
Ball Port StyleFull Port
Cleaned And BaggedValve Cleaned and Bagged
Coefficient Of Volume (cv)17
Connection Gender - Side 1Male
Connection Gender - Side 2Male
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection Type - Side 1NPT
Connection Type - Side 2Tube
For MediaGas
HandleLocking Lever
Handle ColorYellow
Handle Length3 3/4"
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)600 psi
Media Temp. Range-20°F to 400°F
Nominal Valve Size1/2"
Seal MaterialRPTFE
StandardsNFPA 99C
Vacuum Service Rating-29.92 in. hg
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Valve SeriesBA-350-TE

Shipping Info:

Ship weight (kg) 0.6885
Ship height (cm)4.95
Ship length (cm)35.2
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelStem MaterialMax. PressureBall MaterialOverall LengthPipe SizeTube SizeBody MaterialMax. Steam PressurePrice
MILWAUKEE VALVE BA260LDA 34 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3/4 Inch Valve Size | CE2KBH BA260LDA 34--------€1,622.93
MILWAUKEE VALVE BA260LDA 300 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3 Inch Valve Size | CE2KBJ BA260LDA 300--------€4,875.68
MILWAUKEE VALVE BA260LDA 14 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1/4 Inch Valve Size | CE2KBK BA260LDA 14--------€1,577.30
MILWAUKEE VALVE BA260LDA 38 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3/8 Inch Valve Size | CE2KBL BA260LDA 38--------€1,577.30
MILWAUKEE VALVE BA260LDA 212 Ball Valve, 2 Piece, Stainless Steel, Full Port, 2 1/2 Inch Valve Size | CE2KBM BA260LDA 212--------€3,956.69
MILWAUKEE VALVE BA260LDA 12 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1/2 Inch Valve Size | CE2KBN BA260LDA 12--------€1,577.30
MILWAUKEE VALVE BA260LDA 112 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1 1/2 Inch Valve Size | CE2KBP BA260LDA 112--------€1,927.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 17902S Ball Valve, RPTFE Seat, Male Tube End, 3 Piece, Bronze
€915.77 /unit