MILWAUKEE VALVE 17644 Ball Valve, With Locking Handle, RPTFE Seat, 3 Piece, Bronze | CE2UQV

MILWAUKEE VALVE 17644 Ball Valve, With Locking Handle, RPTFE Seat, 3 Piece, Bronze

Item: CE2UQV Model: 17644
In Stock

Get it by Thursday, Jun 12

€743.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 1.494
Ship height (cm)6.73
Ship length (cm)9.7
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelStem MaterialMax. PressureBall MaterialOverall LengthPipe SizeTube SizeBody MaterialMax. Steam PressurePrice
MILWAUKEE VALVE BA260LDA 34 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3/4 Inch Valve Size | CE2KBH BA260LDA 34--------€1,622.93
MILWAUKEE VALVE BA260LDA 300 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3 Inch Valve Size | CE2KBJ BA260LDA 300--------€4,875.68
MILWAUKEE VALVE BA260LDA 14 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1/4 Inch Valve Size | CE2KBK BA260LDA 14--------€1,577.30
MILWAUKEE VALVE BA260LDA 38 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3/8 Inch Valve Size | CE2KBL BA260LDA 38--------€1,577.30
MILWAUKEE VALVE BA260LDA 212 Ball Valve, 2 Piece, Stainless Steel, Full Port, 2 1/2 Inch Valve Size | CE2KBM BA260LDA 212--------€3,956.69
MILWAUKEE VALVE BA260LDA 12 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1/2 Inch Valve Size | CE2KBN BA260LDA 12--------€1,577.30
MILWAUKEE VALVE BA260LDA 112 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1 1/2 Inch Valve Size | CE2KBP BA260LDA 112--------€1,927.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 17644 Ball Valve, With Locking Handle, RPTFE Seat, 3 Piece, Bronze
€743.92 /unit