Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE 1510T 1 Swing Check Valve Bronze 1 Inch Solder | AA9YQQ 1JML8

MILWAUKEE VALVE 1510T 1 Swing Check Valve Bronze 1 Inch Solder

Item: AA9YQQ Model: 1510T 1Cross Ref: 1JML8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€189.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
Application - ValvesGeneral Purpose
Cap To Inlet Center1.969"
Connection TypeSolder
Cracking Pressure0.75 psi to 1 psi
Flow DesignSingle
Full Flow - ValvesYes
Length4"
MaterialBronze
Max. Steam Pressure150 psi WSP
Max. Temp.406°F
Mounting OrientationHorizontal, Vertical
Mounting Orientation - Check ValvesHorizontal, Vertical
Mounting PositionHorizontal/Vertical
Pipe Or Tube Size1"
Pipe Or Tube Size - Check Valves1"
Seal MaterialPTFE
Seat Material - Check ValvesBronze
Size1"
3-a ComplianceNot Rated
Body MaterialBronze
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11"
Connection Size - Side 21"
Connection Type - Side 1Sweat
Connection Type - Side 2Sweat
Disc MaterialPTFE
Flow Coefficient (cv)31
Flow Rate31 GPM
For MediaGas, Oil, Steam, Water
Height - Cap To Inlet Center2"
Includes CounterweightNo Counterweight
Max. Pressure (cwp)300 psi
Max. Pressure (steam)150 psi
Media Temp. Range-20°F to 406°F
Operating Temperature - Maximum406°F
Operating Temperature - Minimum-20°F
Overall Length4"
Pipe Size1"
Seat MaterialBronze
Silent CheckStandard
StandardsMSS SP-80 TYPE 4
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve Series1510T

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)5.08
Ship length (cm)10.41
Ship width (cm)7.62
HS code8481301090
Country of OriginUS

Product Variants

ProductModelConnection TypeMounting OrientationCap To Inlet CenterMax. Temp.Mounting PositionCracking PressureSeat MaterialOverall HeightPrice
MILWAUKEE VALVE UP0967000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJK 12K646 UP0967000012ThreadedHorizontal, Vertical1.531"150°FMulti Position0.5 psiMetal2.094"€76.79
MILWAUKEE VALVE UP0967000034 Low Lead Swing Check Valve Brass 3/4 Inch | AA4FJL 12K647 UP0967000034ThreadedHorizontal, Vertical1 5/8"151°FMulti Position0.6 psiMetal2.297"€97.89
MILWAUKEE VALVE UP0967000100 Low Lead Swing Check Valve Brass 1 Inch | AA4FJM 12K648 UP0967000100ThreadedHorizontal, Vertical1.781"152°FMulti Position0.7 psiMetal-€110.66
MILWAUKEE VALVE UP0967000114 Low Lead Swing Check Valve Brass 1-1/4 | AA4FJN 12K649 UP0967000114ThreadedHorizontal, Vertical2"153°FMulti Position0.8 psiMetal2.906"€150.16
MILWAUKEE VALVE UP0967000112 Low Lead Swing Check Valve Brass 1-1/2 | AA4FJP 12K650 UP0967000112ThreadedHorizontal, Vertical2 1/4"154°FMulti Position0.9 psiMetal3.297"€181.31
MILWAUKEE VALVE UP0967000200 Low Lead Swing Check Valve Brass 2 Inch | AA4FJQ 12K651 UP0967000200ThreadedHorizontal, Vertical2.688"155°FMulti Position0.1 psiMetal3.844"€260.46
MILWAUKEE VALVE UP0968000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJR 12K652 UP0968000012SolderHorizontal, Vertical1.531"156°FMulti Position0.11 psiMetal2.094"€76.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 1510T 1 Swing Check Valve Bronze 1 Inch Solder
€189.35 /unit