Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE 1509 2-1/2 Swing Check Valve Bronze 2-1/2 Inch Solder | AD7KAR 4EVH9

MILWAUKEE VALVE 1509 - 212 Swing Check Valve Bronze 2-1/2 Inch Solder

Item: AD7KAR Model: 1509 - 212Cross Ref: 4EVH9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€843.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
Application - ValvesGeneral Purpose
Cap To Inlet Center3 5/8"
Connection TypeSolder
Cracking Pressure0.5 psi to 0.75 psi
Flow DesignSingle
Full Flow - ValvesYes
Length7 3/8"
MaterialBronze
Max. Steam Pressure125 psi WSP
Max. Temp.406°F
Max. Water Pressure200 psi
Mounting OrientationHorizontal
Mounting Orientation - Check ValvesHorizontal
Mounting PositionHorizontal
Overall Height3 5/8"
Seal Material - Check ValvesBronze
Seat MaterialBronze
Seat Material - Check ValvesBronze
Size2.5"
3-a ComplianceNot Rated
Body MaterialBronze
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12 1/2"
Connection Size - Side 22 1/2"
Connection Type - Side 1Sweat
Connection Type - Side 2Sweat
Disc MaterialBronze
Flow Coefficient (cv)233.8
Flow Rate192 GPM
For MediaGas, Oil, Steam, Water
Height - Cap To Inlet Center3 5/8"
Includes CounterweightNo Counterweight
Max. Pressure (cwp)200 psi
Max. Pressure (steam)125 psi
Media Temp. Range-20°F to 406°F
Operating Temperature - Maximum406°F
Operating Temperature - Minimum-20°F
Overall Length7.38"
Pipe Size2 1/2"
Seal MaterialBronze
Silent CheckStandard
StandardsMSS SP-80 TYPE 3
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve Series1509

Shipping Info:

Ship weight (kg) 3.3075
Ship height (cm)13.72
Ship length (cm)14.48
Ship width (cm)9.65
HS code8481301090
Country of OriginUS

Product Variants

ProductModelConnection TypeMounting OrientationCap To Inlet CenterMax. Temp.Mounting PositionCracking PressureSeat MaterialOverall HeightPrice
MILWAUKEE VALVE UP0967000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJK 12K646 UP0967000012ThreadedHorizontal, Vertical1.531"150°FMulti Position0.5 psiMetal2.094"€76.79
MILWAUKEE VALVE UP0967000034 Low Lead Swing Check Valve Brass 3/4 Inch | AA4FJL 12K647 UP0967000034ThreadedHorizontal, Vertical1 5/8"151°FMulti Position0.6 psiMetal2.297"€97.89
MILWAUKEE VALVE UP0967000100 Low Lead Swing Check Valve Brass 1 Inch | AA4FJM 12K648 UP0967000100ThreadedHorizontal, Vertical1.781"152°FMulti Position0.7 psiMetal-€110.66
MILWAUKEE VALVE UP0967000114 Low Lead Swing Check Valve Brass 1-1/4 | AA4FJN 12K649 UP0967000114ThreadedHorizontal, Vertical2"153°FMulti Position0.8 psiMetal2.906"€150.16
MILWAUKEE VALVE UP0967000112 Low Lead Swing Check Valve Brass 1-1/2 | AA4FJP 12K650 UP0967000112ThreadedHorizontal, Vertical2 1/4"154°FMulti Position0.9 psiMetal3.297"€181.31
MILWAUKEE VALVE UP0967000200 Low Lead Swing Check Valve Brass 2 Inch | AA4FJQ 12K651 UP0967000200ThreadedHorizontal, Vertical2.688"155°FMulti Position0.1 psiMetal3.844"€260.46
MILWAUKEE VALVE UP0968000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJR 12K652 UP0968000012SolderHorizontal, Vertical1.531"156°FMulti Position0.11 psiMetal2.094"€76.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 1509 - 212 Swing Check Valve Bronze 2-1/2 Inch Solder
€843.19 /unit