MILWAUKEE VALVE 1372 Ball Valve, With Extension Stem, PTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UJK

MILWAUKEE VALVE 1372 Ball Valve, With Extension Stem, PTFE Seat, Reduced Port, 2 Piece, Bronze

Item: CE2UJK Model: 1372
In Stock

Get it by Tuesday, Jun 10

€240.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)4.5
Ship length (cm)5.99
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelStem MaterialPrice
MILWAUKEE VALVE 506592 Ball Valve, 2 Piece, Reduced Port, Bronze, 1/2 Inch Valve Size | CE2NHH 506592-€226.85
MILWAUKEE VALVE 506597 Ball Valve, 2 Piece, Reduced Port, Bronze, 2 Inch Valve Size | CE2NHJ 506597-€765.88
MILWAUKEE VALVE 100 Ball Valve, RPTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UAP 100-€139.01
MILWAUKEE VALVE 101 Ball Valve, RPTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UAQ 101-€139.01
MILWAUKEE VALVE 102 Ball Valve, RPTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UBA 102-€139.01
MILWAUKEE VALVE 103 Ball Valve, RPTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UBB 103-€216.74
MILWAUKEE VALVE 104 Ball Valve, RPTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UBC 104-€255.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 1372 Ball Valve, With Extension Stem, PTFE Seat, Reduced Port, 2 Piece, Bronze
€240.70 /unit