MILWAUKEE VALVE 13152 Ball Valve, With Oval Handle, Reduced Port, 2 Piece, Stainless Steel | CE2UHX

MILWAUKEE VALVE 13152 Ball Valve, With Oval Handle, Reduced Port, 2 Piece, Stainless Steel

Item: CE2UHX Model: 13152
In Stock

Get it by Monday, Jun 16

€924.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)4.5
Ship length (cm)5.99
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE 506190 Ball Valve, 2 Piece, Reduced Port, Seal Welded, Stainless Steel, 1/4 Inch Valve Size | CE2NGF 506190506190€873.07
MILWAUKEE VALVE 506192 Ball Valve, 2 Piece, Reduced Port, Seal Welded, Stainless Steel, 1/2 Inch Valve Size | CE2NGG 506192506192€939.56
MILWAUKEE VALVE 506193 Ball Valve, 2 Piece, Reduced Port, Seal Welded, Stainless Steel, 3/4 Inch Valve Size | CE2NGH 506193506193€1,150.51
MILWAUKEE VALVE 506194 Ball Valve, 2 Piece, Reduced Port, Seal Welded, Stainless Steel, 1 Inch Valve Size | CE2NGJ 506194506194€1,641.33
MILWAUKEE VALVE 506255 Ball Valve, 2 Piece, Reduced Port, Seal Welded, Stainless Steel, 1 1/4 Inch Valve Size | CE2NGK 506255506255€2,181.85
MILWAUKEE VALVE 506256 Ball Valve, 2 Piece, Reduced Port, Seal Welded, Stainless Steel, 1 1/2 Inch Valve Size | CE2NGL 506256506256€2,815.60
MILWAUKEE VALVE 506262 Ball Valve, 2 Piece, Reduced Port, Seal Welded, Carbon Steel, 1/2 Inch Valve Size | CE2NGM 506262506262€399.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 13152 Ball Valve, With Oval Handle, Reduced Port, 2 Piece, Stainless Steel
€924.66 /unit