Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE 1182 1/2 Gate Valve Class 300 1/2 Inch | AE4DLP 5JLZ9

MILWAUKEE VALVE 1182 - 12 Gate Valve Class 300 1/2 Inch

Item: AE4DLP Model: 1182 - 12Cross Ref: 5JLZ9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€160.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Ansi Flange ClassNot Applicable
Body MaterialBronze
Bonnet StyleUnion
ClassClass 300
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection TypeFNPT
For MediaGas, Oil, Water
Handle Dia.2 1/2"
Handle Height5 1/2"
Handle LengthNot Applicable
Handle MaterialMalleable Iron
Handle TypeHand Wheel
Inlet To Outlet Length5 1/2"
Max. Fluid Temp.550°F
Max. Steam Pressure300 psi
Max. Water Pressure600 psi
Pipe Size1/2"
Stem MaterialBronze
Stem TypeRising
Top Of Handle To Inlet Center2 1/4"
Valve ClassClass 300
Valve Stem TypeRising
Wedge MaterialBronze
Wedge StyleSolid
Bonnet MaterialBronze
Coefficient Of Volume (cv)17.6
Connection Gender - Side 2Female
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Handle Diameter2.5"
Max. Pressure (cwp)1000 psi
Max. Pressure (steam)300 psi
Media Temp. Range-40°F to 550°F
Nominal Valve Size1/2"
Operating Temperature - Maximum550°F
Operating Temperature - Minimum-40°F
Overall Length2.25"
Seal MaterialBronze
Seat MaterialCopper Nickel
StandardsMSS-SP-80

Shipping Info:

Ship weight (kg) 0.702
Ship height (cm)6.6
Ship length (cm)38.86
Ship width (cm)25.91
HS code8481801060
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Water PressureTop Of Handle To Inlet CenterInlet To Outlet LengthClassValve Stem TypeMax. Steam PressureBody MaterialPrice
MILWAUKEE VALVE 1186 1/4 Gate Valve Class 300 1/4 Inch | AB3ZJD 1WED1 1186 - 141/4"1000 psi4 1/8"1 13/16"Class 300Non Rising300 psiBronze€175.03
MILWAUKEE VALVE 1186 3/8 Gate Valve Class 300 3/8 Inch Fnpt | AB3ZJE 1WED2 1186 - 383/8"1000 psi4 1/8"1 7/8"Class 300Non Rising300 psiBronze€175.03
MILWAUKEE VALVE 1186 1/2 Gate Valve Class 300 1/2 Inch Fnpt | AB3ZJF 1WED3 1186 - 121/2"1000 psi4 5/16"2 1/4"Class 300Non Rising300 psiBronze€168.63
MILWAUKEE VALVE 1186 3/4 Gate Valve Class 300 3/4 Inch | AB3ZJG 1WED4 1186 - 343/4"1000 psi4 9/16"2 1/2"Class 300Non Rising300 psiBronze€201.85
MILWAUKEE VALVE 1186 1 Gate Valve Class 300 1 Inch | AB3ZJH 1WED5 1186 - 1001"1000 psi5.187"3"Class 300Non Rising300 psiBronze€279.80
MILWAUKEE VALVE 1186 1 1/4 Gate Valve Class 300 1-1/4 Inch Fnpt | AB3ZJJ 1WED6 1186 - 1141 1/4"1000 psi5 15/16"3 3/8"Class 300Non Rising300 psiBronze€385.19
MILWAUKEE VALVE 1186 1 1/2 Gate Valve Class 300 1-1/2 Inch Fnpt | AB3ZJK 1WED7 1186 - 1121 1/2"1000 psi6 3/8"3 1/2"Class 300Non Rising300 psiBronze€467.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 1182 - 12 Gate Valve Class 300 1/2 Inch
€160.08 /unit