Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE 1150 1-1/4 Gate Valve Class 150 1-1/4 Inch | AE4DLG 5JLZ2

MILWAUKEE VALVE 1150 - 114 Gate Valve Class 150 1-1/4 Inch

Item: AE4DLG Model: 1150 - 114Cross Ref: 5JLZ2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€212.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Ansi Flange ClassNot Applicable
Body MaterialBronze
Bonnet StyleThreaded
ClassClass 150
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection TypeFNPT
For MediaGas, Oil, Water
Handle Dia.3 11/25"
Handle Height9 1/2"
Handle LengthNot Applicable
Handle MaterialMalleable Iron
Handle TypeHand Wheel
Inlet To Outlet Length2 25/32"
Max. Fluid Temp.406°F
Max. Steam Pressure150 psi
Max. Water Pressure300 psi
Pipe Size1 1/4"
Stem MaterialBronze
Stem TypeRising
Top Of Handle To Inlet Center2 25/32"
Valve ClassClass 150
Valve Stem TypeRising
Wedge MaterialBronze
Wedge StyleSolid
Bonnet MaterialBronze
Coefficient Of Volume (cv)97
Connection Gender - Side 2Female
Connection Size - Side 11 1/4"
Connection Size - Side 21 1/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Handle Diameter3.44"
Max. Pressure (cwp)300 psi
Max. Pressure (steam)150 psi
Media Temp. Range-40°F to 406°F
Nominal Valve Size1 1/4"
Operating Temperature - Maximum406°F
Operating Temperature - Minimum-40°F
Overall Length2.81"
Seal MaterialBronze
Seat MaterialBronze
StandardsMSS-SP-80

Shipping Info:

Ship weight (kg) 1.548
Ship height (cm)10.41
Ship length (cm)44.45
Ship width (cm)32.26
HS code8481801060
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Water PressureTop Of Handle To Inlet CenterInlet To Outlet LengthHandle MaterialMax. Fluid Temp.Handle TypeClassPrice
MILWAUKEE VALVE 1140 1/4 Gate Valve Class 150 1/4 Inch Fnpt | AB3ZHT 1WEB9 1140 - 141/4"300 psi3 5/8"1 3/4"Malleable Iron365°FHand WheelClass 150€73.48
MILWAUKEE VALVE 1140 3/8 Gate Valve Class 150 3/8 Inch Fnpt | AB3ZHU 1WEC1 1140 - 383/8"300 psi3 5/8"1 13/16"Malleable Iron365°FHand WheelClass 150€72.81
MILWAUKEE VALVE 1140 1/2 Gate Valve Class 150 1/2 Inch Bronze | AB3ZHV 1WEC2 1140 - 121/2"300 psi3 5/8"2"Malleable Iron365°FHand WheelClass 150€76.06
MILWAUKEE VALVE 1140 3/4 Gate Valve Class 150 3/4 Inch Bronze | AB3ZHW 1WEC3 1140 - 343/4"300 psi4 3/8"2 1/8"Malleable Iron365°FHand WheelClass 150€82.52
MILWAUKEE VALVE 1140 1 Gate Valve Class 150 1 Inch Bronze | AB3ZHX 1WEC4 1140 - 1001"300 psi5"2 9/16"Malleable Iron365°FHand WheelClass 150€108.30
MILWAUKEE VALVE 1140 1 1/4 Gate Valve Class 150 1-1/4 Inch Bronze | AB3ZHY 1WEC5 1140 - 1141 1/4"300 psi5 5/16"2 25/32"Malleable Iron365°FHand WheelClass 150€143.08
MILWAUKEE VALVE 1140 1 1/2 Gate Valve Class 150 1-1/2 Inch Bronze | AB3ZHZ 1WEC6 1140 - 1121 1/2"300 psi6 11/32"2 13/16"Malleable Iron365°FHand WheelClass 150€178.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 1150 - 114 Gate Valve Class 150 1-1/4 Inch
€212.39 /unit