MILWAUKEE VALVE 1121 Ball Valve, With Locking Oval Hndl, RPTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UDR

MILWAUKEE VALVE 1121 Ball Valve, With Locking Oval Hndl, RPTFE Seat, Reduced Port, 2 Piece, Bronze

Item: CE2UDR Model: 1121
In Stock

Get it by Monday, Jun 16

€217.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)4.19
Ship length (cm)5.31
Ship width (cm)0.97
Country of OriginUS

Product Variants

ProductModelStem MaterialPrice
MILWAUKEE VALVE 506592 Ball Valve, 2 Piece, Reduced Port, Bronze, 1/2 Inch Valve Size | CE2NHH 506592-€226.85
MILWAUKEE VALVE 506597 Ball Valve, 2 Piece, Reduced Port, Bronze, 2 Inch Valve Size | CE2NHJ 506597-€765.88
MILWAUKEE VALVE 100 Ball Valve, RPTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UAP 100-€139.01
MILWAUKEE VALVE 101 Ball Valve, RPTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UAQ 101-€139.01
MILWAUKEE VALVE 102 Ball Valve, RPTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UBA 102-€139.01
MILWAUKEE VALVE 103 Ball Valve, RPTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UBB 103-€216.74
MILWAUKEE VALVE 104 Ball Valve, RPTFE Seat, Reduced Port, 2 Piece, Bronze | CE2UBC 104-€255.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 1121 Ball Valve, With Locking Oval Hndl, RPTFE Seat, Reduced Port, 2 Piece, Bronze
€217.89 /unit