Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER - WELDCRAFT 995795S Gas Lens Large Copper/brass 1/8 Inch - Pack Of 2 | AF2JVF 6UHH9

MILLER - WELDCRAFT 995795S Gas Lens Large Copper/brass 1/8 Inch - Pack Of 2

Item: AF2JVF Model: 995795SCross Ref: 6UHH9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Lens Large Stubby
MaterialCopper, Brass
For Max. Electrode Dia.1/8"
For Tig Torch Model9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, CS310A, HW-9, HW-9F, HW-9R, HW-20, HW-20R, HW-25, PTA-9, PTA-9F, PTW-20, WP-9, WP-9F, WP-9FV, WP-9V, WP-20, WP-20P, WP-20V, WP-25, WP-R9F, WP-R9FV
For Tig Torch Series9, 20, 20H-320, 20P, A-125, HW-9, HW-20, HW-25, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
ProcessTIG Welding (GTAW)
Reference Number995795S
Tig Torch SetupLarge Diameter Gas Lens

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)0.64
HS code8515904000
Country of OriginUS

Product Details:

    • Characteristics: Copper / Brass

Product Variants

ProductModelMaterialPkg. Qty.Price
MILLER - WELDCRAFT 45V116 Gas Lens Large Copper/brass 1/16 Inch - Pack Of 2 | AF2JQM 6UGY3 45V116Copper, Brass2€105.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER - WELDCRAFT 995795S Gas Lens Large Copper/brass 1/8 Inch - Pack Of 2
€171.96 /unit