Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER - WELDCRAFT 796F75 Nozzle Lava x -long #4 (1/4 In) - Pack Of 10 | AF2JUY 6UHH2

MILLER - WELDCRAFT 796F75 Nozzle Lava x -long #4 (1/4 In) - Pack Of 10

Item: AF2JUY Model: 796F75Cross Ref: 6UHH2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€627.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Diameter1/4"
MaterialLava
For Tig Torch Model9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, CS310A, HW-9, HW-9F, HW-9R, HW-20, HW-20R, HW-25, PTA-9, PTA-9F, PTW-20, WP-9, WP-9F, WP-9FV, WP-9V, WP-20, WP-20P, WP-20V, WP-25, WP-R9F, WP-R9FV
For Tig Torch Series9, 20, 20P, 22, 25, A-125, HW-9, HW-20, HW-25, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
Nominal LengthX-Long
Nominal SizeNo. 4
Nozzle TypeStandard Nozzle
ProcessTIG Welding (GTAW)
Reference Number796F75
Tig Torch SetupNon Gas Lens

Shipping Info:

Ship weight (kg) 0.1372
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)0.64
HS code8515904000
Country of OriginUS

Product Details:

    • Characteristics: Lava

Product Variants

ProductModelDiameterMaterialTypePkg. Qty.Price
MILLER - WELDCRAFT 105Z60 Nozzle Lava Long #5l (5/16 In) - Pack Of 10 | AF2JLR 6UGK6 105Z605/16"LavaLong10€497.52
MILLER - WELDCRAFT 105Z61 Nozzle Lava Long #7l (7/16 In) - Pack Of 10 | AF2JLT 6UGK7 105Z610.4375"LavaLong10€428.89
MILLER - WELDCRAFT 12N03 Nozzle Lava #4l (1/4 In) - Pack Of 10 | AF2JMM 6UGN5 12N031/4"Lava-10€467.06
MILLER - WELDCRAFT 796F70 Nozzle Lava Long #3 (3/16 In) - Pack Of 10 | AF2JUT 6UHG7 796F703/16"Lava-10€374.19
MILLER - WELDCRAFT 796F71 Nozzle Lava Long #4 (1/4 In) - Pack Of 10 | AF2JUU 6UHG8 796F711/4"Lava-10€437.19
MILLER - WELDCRAFT 796F72 Nozzle Lava Long #5 (5/16 In) - Pack Of 10 | AF2JUV 6UHG9 796F725/16"Lava-10€614.45
MILLER - WELDCRAFT 796F73 Nozzle Lava Long #6 (3/8 In) - Pack Of 10 | AF2JUW 6UHH0 796F733/8"Lava-10€326.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER - WELDCRAFT 796F75 Nozzle Lava x -long #4 (1/4 In) - Pack Of 10
€627.16 /unit