Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER - WELDCRAFT 105Z60 Nozzle Lava Long #5l (5/16 In) - Pack Of 10 | AF2JLR 6UGK6

MILLER - WELDCRAFT 105Z60 Nozzle Lava Long #5l (5/16 In) - Pack Of 10

Item: AF2JLR Model: 105Z60Cross Ref: 6UGK6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€662.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Diameter5/16"
MaterialLava
TypeLong

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)10.8
Ship length (cm)5.08
Ship width (cm)9.53
HS code8515902000
Country of OriginUS

Product Details:

    • Characteristics: Lava

Product Variants

ProductModelDiameterMaterialTypePkg. Qty.Price
MILLER - WELDCRAFT 105Z61 Nozzle Lava Long #7l (7/16 In) - Pack Of 10 | AF2JLT 6UGK7 105Z610.4375"LavaLong10€428.89
MILLER - WELDCRAFT 12N03 Nozzle Lava #4l (1/4 In) - Pack Of 10 | AF2JMM 6UGN5 12N031/4"Lava-10€467.06
MILLER - WELDCRAFT 796F70 Nozzle Lava Long #3 (3/16 In) - Pack Of 10 | AF2JUT 6UHG7 796F703/16"Lava-10€374.19
MILLER - WELDCRAFT 796F71 Nozzle Lava Long #4 (1/4 In) - Pack Of 10 | AF2JUU 6UHG8 796F711/4"Lava-10€437.19
MILLER - WELDCRAFT 796F72 Nozzle Lava Long #5 (5/16 In) - Pack Of 10 | AF2JUV 6UHG9 796F725/16"Lava-10€614.45
MILLER - WELDCRAFT 796F73 Nozzle Lava Long #6 (3/8 In) - Pack Of 10 | AF2JUW 6UHH0 796F733/8"Lava-10€326.68
MILLER - WELDCRAFT 796F74 Nozzle Lava x -long #3 (3/16 In) - Pack Of 10 | AF2JUX 6UHH1 796F743/16"Lava-10€415.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER - WELDCRAFT 105Z60 Nozzle Lava Long #5l (5/16 In) - Pack Of 10
€662.10 /unit