Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER - WELDCRAFT 57N74XL Nozzle Alumina Glass Lens Lg X-long #8 (1/2 In) | AF2JTX 6UHE8

MILLER - WELDCRAFT 57N74XL Nozzle Alumina Glass Lens Lg X-long #8 (1/2 In)

Item: AF2JTX Model: 57N74XLCross Ref: 6UHE8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Diameter1/2"
MaterialAlumina

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)10.16
Ship length (cm)3.81
Ship width (cm)3.18
HS code8515904000
Country of OriginCN

Product Details:

    • Characteristics: Alumina

Product Variants

ProductModelDiameterMaterialPkg. Qty.Price
MILLER - WELDCRAFT 53N87XL Nozzle Alumina Glass Lens X-long #12 (3/4 In) | AF2JRX 6UHC5 53N87XL3/4"Alumina1€123.06
MILLER - WELDCRAFT 53N88 Nozzle Alumina Glass Lens #10 (5/8 In) - Pack Of 10 | AF2JRZ 6UHC7 53N885/8"Alumina10€98.03
MILLER - WELDCRAFT 53N88XL Nozzle Alumina Glass Lens X-long #10 (5/8 In) | AF2JTB 6UHC9 53N88XL5/8"Alumina1€125.47
MILLER - WELDCRAFT 54N14 Nozzle Alumina Glass Lens #8 (1/2 In) - Pack Of 10 | AF2JTF 6UHD3 54N141/2"Alumina10€49.95
MILLER - WELDCRAFT 54N14L Nozzle Alumina Glass Lens Long #8 (1/2 In) - Pack Of 10 | AF2JTG 6UHD4 54N14L1/2"Alumina10€285.81
MILLER - WELDCRAFT 54N15 Nozzle Alumina Glass Lens #7 (7/16 In) - Pack Of 10 | AF2JTH 6UHD5 54N157/16"Alumina10€50.35
MILLER - WELDCRAFT 54N16 Nozzle Alumina Glass Lens #6 (3/8 In) - Pack Of 10 | AF2JTK 6UHD7 54N163/8"Alumina10€46.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER - WELDCRAFT 57N74XL Nozzle Alumina Glass Lens Lg X-long #8 (1/2 In)
€135.22 /unit