Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0631.5004AK Spring Plunger, Without Locking Nut, Black Oxide-Coated Steel Body | CR7DGL

KIPP K0631.5004AK Spring Plunger, Without Locking Nut, Black Oxide-Coated Steel Body

Item: CR7DGL Model: K0631.5004AKCross Ref: 53EH06
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body ConstructionBlack Oxide Coated Steel
Body FinishBlack Oxide Coated
Body MaterialSteel
ConstructionSteel
Final Nose Force12N
Handle ColorBlack Gray
Handle MaterialThermoplastic
Handle TypeKnob
Indexing Plunger Style BuilderKIPP K0631 Form A - Non-Lockout W/O Locknut
Initial Nose Force6N
LocknutWithout Locking Nut
LockoutNon Lockout
MaterialSteel
Mounting TypeThreaded
Overall Length29.5 mm
Plunger Design BuilderKIPP K0631 Form A - Non-Lockout W/O Locknut : Black Oxide-Coated Steel
Plunger Dia.4 mm
Projection4 mm
RetractableYes
System Of MeasurementImperial
Thread Length6 mm
Thread Size5/16"-24
Thread-locking Element IncludedNo
Width10 mm
With Locking PlungerNo
Body Diameter10 mm
Body Length25.5 mm
Knob ColorBlack
Knob Diameter18 mm
Knob MaterialThermoplastic
Measurement SystemInch
Plunger FinishBlack Oxide
Plunger MaterialSteel
Plunger Projection4 mm
StandardsREACH 1907/2006 (EC), ROHS 2011/65/EU

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPlunger Dia.Handle MaterialBody LengthBody MaterialFinal Nose ForceInitial Nose ForceOverall LengthPrice
KIPP K0338.4516A8 Spring Plunger, Lockout, With Locking Nut, Black Oxide | CR7CLR K0338.4516A8Steel16 mmThermoplastic-Steel46N20N96 mm€60.61
KIPP K0338.4410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLT K0338.4410A7Steel10 mmThermoplastic-Steel40N15N74 mm€49.80
KIPP K0631.8206 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLU K0631.8206Steel6 mmThermoplastic-Steel14N6N41.7 mm€27.74
KIPP K0631.8004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLV K0631.8004AKSteel4 mmThermoplastic-Steel12N6N29.5 mm€26.96
KIPP K0338.4308 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLW K0338.4308Steel8 mmThermoplastic-Steel35N15N68 mm€26.38
KIPP K0338.4004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLX K0338.4004AKSteel4 mmThermoplastic-Steel12N6N38.5 mm€23.02
KIPP K0631.8410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLY K0631.8410A7Steel10 mmThermoplastic-Steel32N15N61 mm€53.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0631.5004AK Spring Plunger, Without Locking Nut, Black Oxide-Coated Steel Body
€19.95 /unit