Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER - WELDCRAFT 10N25 Collet Copper 1/8 Inch - Pack Of 5 | AF2JKJ 6UGG4

MILLER - WELDCRAFT 10N25 Collet Copper 1/8 Inch - Pack Of 5

Item: AF2JKJ Model: 10N25Cross Ref: 6UGG4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
MaterialCopper
Collet TypeStandard Collet
For Max. Electrode Dia.1/8"
For Tig Torch Model17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17F, WP-17FV, WP-17-PSH, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
For Tig Torch Series17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
ProcessTIG Welding (GTAW)
Reference Number10N25
Tig Torch SetupNon Gas Lens, Gas Lens, Large Diameter Gas Lens

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
HS code8515902000
Country of OriginUS

Product Details:

    • Characteristics: Copper

Product Variants

ProductModelMaterialPkg. Qty.Price
MILLER - WELDCRAFT 13N22 Collet Copper 1/16 Inch - Pack Of 5 | AF2JKV 6UGH4 13N22Copper5€17.28
MILLER - WELDCRAFT 13N24 Collet Copper 1/8 Inch - Pack Of 5 | AF2JKX 6UGH6 13N24Copper5€17.28
MILLER - WELDCRAFT 10N22 Collet Copper 0.040 Inch (1.0mm) - Pack Of 5 | AF2JLV 6UGK9 10N22Copper5€32.70
MILLER - WELDCRAFT 10N23 Collet Copper 1/16 Inch (1.6mm) - Pack Of 5 | AF2JLW 6UGL0 10N23Copper5€28.19
MILLER - WELDCRAFT 13N21 Collet Copper 0.040 Inch (1.0mm) - Pack Of 5 | AF2JNA 6UGP7 13N21Copper5€17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER - WELDCRAFT 10N25 Collet Copper 1/8 Inch - Pack Of 5
€35.00 /unit